Nacogdoches |
98 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED13A190850G2 |
LED16A210850 |
Manufacturer Number |
KT-LED13A19-O-850 /G2 |
KT-LED16A21-O-850 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654149998 |
00843654127538 |
Weight per package |
0.286 (lbs/each) |
0.305 (lbs/each) |
Description |
LED13A190850G2 13W Led A19 50K Dim 1600LM 80cri
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 2
|
LED16A210850 *Delisted* 16W Led A21 50K Dim 1600LM 80cri
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 5000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.39 (Each) |
$5.39 (Each) |
Carton/Reel |
$5.39 (1 Each) |
$5.39 (1 Each) |
Standard Packaging/Reel |
$323.40 (60 Each) |
$323.40 (60 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
13 |
16 |
|
Base Type |
E26 |
E26 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
5000 |
5000 |
housing color |
N/A |
N/A |
|
Construction |
N/A |
N/A |
Description |
- |
*DELISTED* 16W LED A21 50K DIM 1600LM 80CRI |
extra long description |
Key KT-LED13A19-O-850 /G2 A19 Omni- |
Key KT-LED16A21-O-850 100W Equiv., |
Long Description |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 CRI, Generation 2 |
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 CRI, Dimmable, 5000K |
Product Type |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, |
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 5 |
|
beam angle |
230 Deg |
230 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120V |
120V |
ip rating |
N/A |
N/A |
lumens |
1600 |
1600 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED13A19-O-850 /G2 |
KT-LED16A21-O-850 |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |