Item Comparison: A1915E26830DIM, LED13A190830G2

Item

A1915E26830DIM - 15.5W Led A19 30K 1600LM Dim - Rab Lighting Inc

A1915E26830DIM
15.5W Led A19 30K 1600LM Dim

$9.67 Each

$116.04 (12 Each)

QTY:
Each
Add
LED13A190830G2 - 13W Led A19 30K Dim 1600LM 80cri - Keystone

LED13A190830G2
13W Led A19 30K Dim 1600LM 80cri

$5.38 Each

$322.80 (60 Each)

QTY:
Each
Add
Nacogdoches 0 53
All Stores 330 653
Vendor Rab Lighting Inc Keystone
Catalog Number A1915E26830DIM LED13A190830G2
Manufacturer Number A19-15-E26-830-DIM KT-LED13A19-O-830 /G2
Category Led Lamps & Modules - Led A-Line A Shape Lamps Enhanced Commodity Codes - Lighting
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00019813748344 00843654149967
Weight per package 0.2 (lbs/each) 0.286 (lbs/each)
Description A1915E26830DIM 15.5W Led A19 30K 1600LM Dim
A Line Bulbs 1600 Lumens Led A19 15.5W 100EQ E26 CRI80 3000K Dimmable
LED13A190830G2 13W Led A19 30K Dim 1600LM 80cri
Key KT-LED13A19-O-830 /G2 A19 Omni-
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.67 (Each) $5.38 (Each)
Carton/Reel $9.67 (1 Each) $5.38 (1 Each)
Standard Packaging/Reel $116.04 (12 Each) $322.80 (60 Each)
Ballast Type - N/A
Number of Lamps - N/A
Shape A19 -
Voltage Rating 120 -
Wattage 15.5 13
Base Type - E26
color rendering index (cri) - >80 Deg
color temperature - 3000
housing color - N/A
Construction - N/A
Description 15.5W LED A19 30K 1600LM DIM -
extra long description RAB A19-15-E26-830-DIM LED A19 15.5 -
Long Description A Line Bulbs 1600 Lumens Led A19 15.5W 100Eq E26 CRI80 3000K Dimmable Key KT-LED13A19-O-830 /G2 A19 Omni-
Product Type Led A19 15.5W 100EQ 1600LM E26 3K D A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base,
average life 15000 -
Base E26 -
beam angle - 230 Deg
Circuit Type - N/A
Input Voltage - 120V
ip rating - N/A
lumens 1600 1600
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Power Factor 0.7 -
Sensor Type - N/A
Wire Type - N/A
Brand RAB Lighting Inc Keystone
Manufacturers Part Number A19-15-E26-830-DIM KT-LED13A19-O-830 /G2
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Type Lamps -
Energy Star - Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat