Item Comparison: LED13A190830G2, LED16A210830

Item

LED13A190830G2 - 13W Led A19 30K Dim 1600LM 80cri - Keystone

LED13A190830G2
13W Led A19 30K Dim 1600LM 80cri

$5.39 Each

$323.40 (60 Each)

QTY:
Each
Add
LED16A210830 - *Delisted* 16W Led A21 30K Dim 1600LM 80cri - Keystone

LED16A210830
*Delisted* 16W Led A21 30K Dim 1600LM 80cri

$5.39 Each

$323.40 (60 Each)

QTY:
Each
Add
Nacogdoches 59 0
All Stores 669 552
Vendor Keystone Keystone
Catalog Number LED13A190830G2 LED16A210830
Manufacturer Number KT-LED13A19-O-830 /G2 KT-LED16A21-O-830
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654149967 00843654127514
Weight per package 0.286 (lbs/each) 0.305 (lbs/each)
Description LED13A190830G2 13W Led A19 30K Dim 1600LM 80cri
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 Cri, Generation 2
LED16A210830 *Delisted* 16W Led A21 30K Dim 1600LM 80cri
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 3000K
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.39 (Each) $5.39 (Each)
Carton/Reel $5.39 (1 Each) $5.39 (1 Each)
Standard Packaging/Reel $323.40 (60 Each) $323.40 (60 Each)
Ballast Type N/A N/A
Number of Lamps N/A N/A
Wattage 13 16
Base Type E26 E26
color rendering index (cri) >80 Deg >80 Deg
color temperature 3000 3000
housing color N/A N/A
Construction N/A N/A
Description - *DELISTED* 16W LED A21 30K DIM 1600LM 80CRI
extra long description Key KT-LED13A19-O-830 /G2 A19 Omni- Key KT-LED16A21-O-830 100W Equiv.,
Long Description A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 CRI, Generation 2 100W Equiv., 16W, 1600 Lumen, A21, E26, =80 CRI, Dimmable, 3000K
Product Type A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 3
beam angle 230 Deg 230 Deg
Circuit Type N/A N/A
Input Voltage 120V 120V
ip rating N/A N/A
lumens 1600 1600
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
Sensor Type N/A N/A
Wire Type N/A N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED13A19-O-830 /G2 KT-LED16A21-O-830
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Energy Star Y Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat