Nacogdoches |
59 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Sylvania |
Catalog Number |
LED13A190830G2 |
LED14A19F83510Y |
Manufacturer Number |
KT-LED13A19-O-830 /G2 |
LED14A19F83510YVRP/78098 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654149967 |
00046135780981 |
Weight per package |
0.286 (lbs/each) |
0.3117 (lbs/each) |
Description |
LED13A190830G2 13W Led A19 30K Dim 1600LM 80cri
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 Cri, Generation 2
|
LED14A19F83510Y 14W Led A19 35K 80CRI 1500LM ND
Led A19, 14W, 80CRI, 1500 Lumen, 3500K, 11000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.39 (Each) |
$3.58 (Each) |
Carton/Reel |
$5.39 (1 Each) |
$3.58 (1 Each) |
Standard Packaging/Reel |
$323.40 (60 Each) |
$21.48 (6 Each) |
|
Ballast Type |
N/A |
- |
Lamp Type |
- |
LED A19 |
Material |
- |
Glass |
Number of Lamps |
N/A |
- |
Shape |
- |
A19 |
Voltage Rating |
- |
120.00 |
Wattage |
13 |
14.00 |
|
Base Type |
E26 |
E26 Medium |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
3000 |
3500 k |
Finish |
- |
Frosted |
housing color |
N/A |
- |
Style |
- |
A-shape |
|
Length |
- |
4.29 in |
Size |
- |
2.36 |
|
Construction |
N/A |
- |
Description |
- |
14W LED A19 35K 80CRI 1500LM ND |
extra long description |
Key KT-LED13A19-O-830 /G2 A19 Omni- |
SYL LED14A19F83510YVRP/78098 LED14A |
Long Description |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 CRI, Generation 2 |
LED A19, 14W, 80CRI, 1500 Lumen, 3500K, 11000 life |
Product Type |
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, |
A21 LED Lamp |
Short Description |
- |
A21 LED Lamp, 3500K, 14W, 120V |
|
average life |
- |
11000 |
Base |
- |
E26 Medium |
beam angle |
230 Deg |
- |
Brightness (Lumens) |
- |
1500 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1600 |
1,500 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
6 CA;1 PK |
Sensor Type |
N/A |
- |
Standards Met |
- |
cETLus Listed |
Voltage |
- |
120.00 V |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Sylvania-Ledvance |
Manufacturers Part Number |
KT-LED13A19-O-830 /G2 |
78098 |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
|
Energy Star |
Y |
- |
standard |
- |
cETLus |