Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LD40T8H096G865D2 |
LED43T8H096G865D |
Manufacturer Number |
KT-LED40T8HO-96G-865-D2 |
KT-LED43T8HO-96G-865-D-CP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
N/A
|
UPC/EAN/GTIN |
00843654140087 |
00890949019283 |
Weight per package |
1.3 (lbs/each) |
1.3199 (lbs/each) |
Description |
LD40T8H096G865D2 40W Led T8HO 96" 65K 5550LM DBL CNTCT Line Voltage
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
|
LED43T8H096G865D 43W Led T8HO 96" 65K 5500LM DBL CNTCT Line Voltage
43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.77 (Each) |
$27.77 (Each) |
Carton/Reel |
$277.70 (10 Each) |
$277.70 (10 Each) |
Standard Packaging/Reel |
$277.70 (10 Each) |
$277.70 (10 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
40 |
43 |
|
Base Type |
R17D |
R17D |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
6500 |
6500 |
housing color |
N/A |
N/A |
|
Construction |
Frosted Glass |
N/A |
Description |
40W LED T8HO 96" 65K 5550LM DBL CNTCT LINE VOLTAGE |
43W LED T8HO 96" 65K 5500LM DBL CNTCT LINE VOLTAGE |
extra long description |
Key KT-LED40T8HO-96G-865-D2 40W LED |
Key KT-LED43T8HO-96G-865-D-CP 43W, |
Long Description |
40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 6500K, 120-277V Input, Internal Driver, Direct Drive |
43W LED T8 LAMP, 8 LONG, GLASS CONSTRUCTION, R17D HO BASE, 6500K, 120-277V INPUT, INTERNAL DRIVER, DIRECT DRIVE |
Product Type |
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6 |
43W, 5550 Lumens, 8' 220' Beam Angle, Ballast Bypass, Rec. D |
|
beam angle |
240 Deg |
240 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
5500 |
5500 |
Nominal Length |
96 in |
96 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED40T8HO-96G-865-D2 |
KT-LED43T8HO-96G-865-D-CP |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |