Item Comparison: LD40T8H096G850D2, LD43T8H096G850D

Item

LD40T8H096G850D2 - 40W Led T8HO 96" 50K 5550LM DBL CNTCT Line Voltage - Keystone

LD40T8H096G850D2
40W Led T8HO 96" 50K 5550LM DBL CNTCT Line Voltage

$27.77 Each

$277.70 (10 Each)

QTY:
Each
Add
LD43T8H096G850D - *Discontinued* 43W Led T8HO 96" 50K 5500LM - Keystone

LD43T8H096G850D
*Discontinued* 43W Led T8HO 96" 50K 5500LM

$27.77 Each

$277.70 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,718 77
Vendor Keystone Keystone
Catalog Number LD40T8H096G850D2 LD43T8H096G850D
Manufacturer Number KT-LED40T8HO-96G-850-D2 KT-LED43T8HO-96G-850-D-CP
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39101902 - High intensity discharge HID ballast N/A
UPC/EAN/GTIN 00843654140070 00890949019276
Weight per package 1.3 (lbs/each) 1.32 (lbs/each)
Description LD40T8H096G850D2 40W Led T8HO 96" 50K 5550LM DBL CNTCT Line Voltage
Key KT-LED40T8HO-96G-850-D2 40W Led
LD43T8H096G850D *Discontinued* 43W Led T8HO 96" 50K 5500LM
43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.77 (Each) $27.77 (Each)
Carton/Reel $277.70 (10 Each) $277.70 (10 Each)
Standard Packaging/Reel $277.70 (10 Each) $277.70 (10 Each)
Ballast Type N/A N/A
Number of Lamps N/A N/A
Wattage 40 43
Base Type R17D R17D
color rendering index (cri) >80 Deg >80 Deg
color temperature 5000 5000
housing color N/A N/A
Construction Frosted Glass N/A
Description 40W LED T8HO 96" 50K 5550LM DBL CNTCT LINE VOLTAGE 43W LED T8HO 96" 50K 5500LM DBL CNTCT LINE VOLTAGE
extra long description - Key KT-LED43T8HO-96G-850-D-CP 43W,
Long Description Key KT-LED40T8HO-96G-850-D2 40W LED 43W LED T8 LAMP, 8 LONG, GLASS CONSTRUCTION, R17D HO BASE, 5000K, 120-277V INPUT, INTERNAL DRIVER, DIRECT DRIVE
Product Type 40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 5 43W, 5550 Lumens, 8' 220' Beam Angle, Ballast Bypass, Rec. D
beam angle 240 Deg 240 Deg
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating N/A N/A
lumens 5500 5500
Nominal Length 96 in 96 in
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
Sensor Type N/A N/A
Wire Type N/A N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED40T8HO-96G-850-D2 KT-LED43T8HO-96G-850-D-CP
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat