Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Blackburn Mechanical |
Catalog Number |
54864BE |
LCN30 |
Manufacturer Number |
54864BE |
LCN30 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210898032 |
00783786032501 |
Weight per package |
0.164 (lbs/each) |
0.16 (lbs/each) |
Description |
54864BE 3/0AWG 2H Cop Lug
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 4.48 In Overall Length, Tongue Terminal, 35 KV, 0.16 LB/Ea
|
LCN30 3/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 3/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Orange
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.21 (Each) |
$13.75 (Each) |
Carton/Reel |
$172.12 (10 Each) |
$137.54 (10 Each) |
Standard Packaging/Reel |
$172.12 (10 Each) |
$137.54 (10 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Orange |
Orange |
Conductor Material |
Copper |
- |
Insulation Color |
Orange (Die Color) |
- |
|
|
Description |
3/0AWG 2H COP LUG |
3/0AWG 1/2"BLT 2H 1-3/4"SPC CU CMP LUG |
extra long description |
ABB 54864BE 2 HOLE LONG BARREL 1/2- |
ABB LCN30 CU TP 2HL LUG LONG BRL 3/ |
Features |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
- |
Long Description |
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 4.48 in Overall Length, Tongue Terminal, 35 kV, 0.16 lb/EA |
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 3/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Orange |
Product Type |
2 Hole Long Barrel 1/2- 1 3/4 3/0 |
Cu TP 2HL Lug Long BRL 3/0 1/2B Org |
Short Description |
3/0 AWG Compression Lug, Non-Insulated, 4.48 in L, 35 kV |
- |
Special Features |
Long Barrel;High Conductivity |
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance |
|
Cable Size |
3/0 AWG |
3/0 AWG |
For Stud Size |
1/2 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
3/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
2 |
2 |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/2 in |
1/2 in |
|
Brand |
Thomas & Betts |
Blackburn Mechanical |
Manufacturers Part Number |
54864BE |
LCN30 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Long Barrel |
|
|
standard |
UL E9809 |
UL E9809 |