Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Blackburn Mechanical |
Catalog Number |
LCC2012X |
LCN20 |
Manufacturer Number |
LCC2/0-12-X |
LCN20 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983902309 |
00783786032495 |
Weight per package |
1 (lbs/each) |
0.13 (lbs/each) |
Description |
LCC2012X 2/0AWG 2HOLE Lug
Two-Hole, Long Barrel Lug, 2/0 Awg Wire, 1/2 Stud Hole, 1.75 Hole Spacing.
|
LCN20 2/0AWG 1/2"BLT 2H 1-3/4"SPC Cu CMP Lug
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35KV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.94 (Each) |
$13.02 (Each) |
Carton/Reel |
$69.41 (10 Each) |
$130.18 (10 Each) |
Standard Packaging/Reel |
$138.83 (20 Each) |
$130.18 (10 Each) |
|
insulation |
- |
None |
Material |
Tin-Plated Copper |
Copper |
Voltage Rating |
- |
35 kV |
|
|
|
Description |
2/0AWG 2HOLE LUG |
2/0AWG 1/2"BLT 2H 1-3/4"SPC CU CMP LUG |
extra long description |
PAN LCC2/0-12-X Pan-Lug™ LCC2/0-12- |
ABB LCN20 CU TP 2HL LUG LONG BRL 2/ |
Long Description |
Two-hole, long barrel lug, 2/0 AWG wire, 1/2 stud hole, 1.75 hole spacing. |
Type LCN Copper Two-Hole Lug, Long Barrel, Max 35kV, Wire Size 2/0, 1/2 Inch Bolt Hole, Tin Plated, Die Color Code Black |
Product Type |
Pan-Lug™ LCC2/0-12-X Copper Compression Connectors - Lugs |
Cu TP 2HL Lug Long BRL 2/0 1/2B BLK |
Special Features |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
Made of high-conductivity seamless copper tubing. Tin plated for corrosion resistance |
|
Cable Size |
- |
2/0 AWG |
media |
Yes |
- |
Number of Holes |
2 |
2 |
Stud Size |
1/2 |
1/2 in |
|
Brand |
PANDUIT |
Blackburn Mechanical |
Manufacturers Part Number |
LCC2/0-12-X |
LCN20 |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Long Barrel |
|
Mounting |
1.56 |
- |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL E9809 |