Item Comparison: LB67, LB67

Item

LB67 - 2" LB FM7 Cond Body - Eaton

LB67
2" LB FM7 Cond Body

$154.83 Each

$309.66 (2 Each)

QTY:
Each
Add
LB67 - 2" LB FM7 Cond Body - Appleton

LB67
2" LB FM7 Cond Body

$101.76 Each

$508.80 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,388 19
Vendor Eaton Appleton
Catalog Number LB67 LB67
Manufacturer Number LB67 LB67
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274515502 00781381514415
Weight per package 4.5 (lbs/each) 4.3 (lbs/each)
Description LB67 2" LB FM7 Cond Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LB Configuration, 8.125 In Length, 3 In Width, 4.25 In Height, Threaded, 4.6 LB/Ea
LB67 2" LB FM7 Cond Body
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 2 In, Form: 7, Length: 8.13 In, Height: 4-1/4 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female THR
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $154.83 (Each) $101.76 (Each)
Carton/Reel $309.66 (2 Each) $508.80 (5 Each)
Standard Packaging/Reel $309.66 (2 Each) $508.80 (5 Each)
connection - Tapered Female Threaded
Hub Location 90º -
Number of Hubs 2 -
Shape LB -
Color - Gray
Finish Electrogalvanized with Aluminum Acrylic Paint Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Height 4.25 in 4-1/4
Hub Size 2 in 2
Length 8.125 in 8.13
Width 3 -
Description 2" LB FM7 COND BODY 2" LB FM7 COND BODY
extra long description CRS-H LB67 2 LB FORM 7 THRD RIGID O APP LB67 2 FM7 BODY
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 2 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 2 in Hub Size, 90º Hub Location, LB Configuration, 8.125 in Length, 3 in Width, 4.25 in Height, Threaded, 4.6 lb/EA FM7 UNILETS Type LB Conduit Outlet Body, Hub Size: 2 IN, Form: 7, Length: 8.13 IN, Height: 4-1/4 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Thr
Product Type 2 LB Form 7 THRD Rigid Outlet Body 2 FM7 Body
Short Description Conduit Body, 2 in, T Shape Form 7 Body, Steel -
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
body type Form 7 -
Cable Entry Type Back -
Connection Type Threaded -
dimensions 8.1300 IN X 3.0000 IN X 4.2500 IN -
for use with Rigid Conduit -
Form Form 7 7
Mounting Type Threaded -
package quantity 2 CT -
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number LB67 LB67
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type LB Conduit Outlet Body
Trade Size 2 in -
Weight 4.6 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Configuration LB -
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat