Item Comparison: LB58, LB58

Item

LB58 - 1-1/2" LB FM8 Cond Body - Eaton

LB58
1-1/2" LB FM8 Cond Body

$94.11 Each

$188.22 (2 Each)

QTY:
Each
Add
LB58 - 1-1/2" Form 8 LB Fitting - Plastibond

LB58
1-1/2" Form 8 LB Fitting

$242.71 Each

$242.71 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 234 41
Vendor Eaton Plastibond
Catalog Number LB58 LB58
Manufacturer Number LB58 PRHLB58
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets All Plastibond Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274515205 00784011203574
Weight per package 4.25 (lbs/each) 6.5 (lbs/each)
Description LB58 1-1/2" LB FM8 Cond Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LB Shape, 1-1/2"
LB58 1-1/2" Form 8 LB Fitting
1-1/2 Form 8 LB Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $94.11 (Each) $242.71 (Each)
Carton/Reel $188.22 (2 Each) $242.71 (1 Each)
Standard Packaging/Reel $188.22 (2 Each) $242.71 (1 Each)
Access Opening - BACK
Cover Type - PVC Coated
Hub Location - 90 Degree
Material - 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs - 2
Finish Electrogalvanized With Aluminum Acrylic Painted -
Height 4-1/32 -
Hub Size 1-1/2 in 1-1/2 INCH
Length 9-1/8 -
Size - 2.83 Inch Height
Width 2-3/4 -
Additional Information - Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description - STEEL CONDUIT BODIES & COVERS
Description 1-1/2" LB FM8 COND BODY 1-1/2" FORM 8 LB FITTING
extra long description CRS-H LB58 1 1/2 LB FORM 8 THRD RIG 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2.83 INCH WIDTH SIZE; 1-1/2 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight -
Long Description Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, LB shape, 1-1/2" 1-1/2 FORM 8 LB FITTING
Product Type 1 1/2 LB Form 8 THRD Rigid Outlet Body Conduit Body
dimensions 9.1300 IN X 2.7500 IN X 4.0300 IN -
Form Form 8 -
Form Type - FORM 8
Brand EATON CROUSE-HINDS SERIES PLASTIBOND
Manufacturers Part Number LB58 PRHLB58
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS ALL PLASTIBOND FITTINGS
Type Conduit outlet body -
Manufacturer Status - Non-Stock
Status - Inactive
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other -
Approval - UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Configuration - LB
Installation - SCREW
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D -
Used On - RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat