Item Comparison: LB58, LB58

Item

LB58 - 1-1/2" LB FM8 Cond Body - Eaton

LB58
1-1/2" LB FM8 Cond Body

$94.11 Each

$188.22 (2 Each)

QTY:
Each
Add
LB58 - 1-1/2" Cond Body - Appleton

LB58
1-1/2" Cond Body

$0.00 Each

$0.00 (5 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 234 3
Vendor Eaton Appleton
Catalog Number LB58 LB58
Manufacturer Number LB58 LB58
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274515205 00781381744027
Weight per package 4.25 (lbs/each) 4.6 (lbs/each)
Description LB58 1-1/2" LB FM8 Cond Body
Eaton Crouse-Hinds Series Condulet Form 8 Conduit Outlet Body, Feraloy Iron Alloy, LB Shape, 1-1/2"
LB58 1-1/2" Cond Body
FM8 Grayloy-Iron Unilets Type LB Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 8, Length: 9.13 In, Height: 4.03 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Ta
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $94.11 (Each) $0.00 (Each)
Carton/Reel $188.22 (2 Each) $0.00 (1 Each)
Standard Packaging/Reel $188.22 (2 Each) $0.00 (5 Each)
connection - Tapered Female Threaded
Color - Gray
Finish Electrogalvanized With Aluminum Acrylic Painted Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Height 4-1/32 4.03
Hub Size 1-1/2 in 1-1/2
Length 9-1/8 9.13
Width 2-3/4 -
Description 1-1/2" LB FM8 COND BODY 1-1/2" COND BODY
extra long description CRS-H LB58 1 1/2 LB FORM 8 THRD RIG APP LB58 1-1-2 TYPE LB FORM 8 BODY
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight -
Long Description Eaton Crouse-Hinds series Condulet Form 8 conduit outlet body, Feraloy iron alloy, LB shape, 1-1/2" FM8 Grayloy-Iron UNILETS Type LB Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 8, Length: 9.13 IN, Height: 4.03 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Ta
Product Type 1 1/2 LB Form 8 THRD Rigid Outlet Body 1-1-2 Type LB Form 8 Body
Special Features - Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 8 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM8 and Form 8 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Make
dimensions 9.1300 IN X 2.7500 IN X 4.0300 IN -
Form Form 8 8
Brand EATON CROUSE-HINDS SERIES Appleton
Manufacturers Part Number LB58 LB58
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type LB Conduit Outlet Body
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other For Use With Rigid Steel Conduit And IMC
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat