Item Comparison: LB50M, LB50M

Item

LB50M - 1/2" LB FM5 Cond Body - Eaton

LB50M
1/2" LB FM5 Cond Body

$13.0682 Each

$130.68 (10 Each)

QTY:
Each
Add
LB50M - 1/2" LB FM5 Cond Body - Appleton

LB50M
1/2" LB FM5 Cond Body

$16.51 Each

$825.50 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 213 60
Vendor Eaton Appleton
Catalog Number LB50M LB50M
Manufacturer Number LB50M LB50-M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274755939 00781381475808
Weight per package 0.87 (lbs/each) 0.66 (lbs/each)
Description LB50M 1/2" LB FM5 Cond Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1/2 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1/2 In Hub Size, 90º Hub Location, LB Configuration, 4.68 In Length, 1.34 In Width, 2.05 In Height, Threaded, 0.87 LB/Ea
LB50M 1/2" LB FM5 Cond Body
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 4.63 In, Height: 2.13 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thread
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.07 (Each) $16.51 (Each)
Carton/Reel $130.68 (10 Each) $165.10 (10 Each)
Standard Packaging/Reel $130.68 (10 Each) $825.50 (50 Each)
connection - Tapered Female Threaded
Hub Location 90º -
Number of Hubs 2 -
Shape LB -
Finish Electrogalvanized with Aluminum Acrylic Paint Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Height 2.05 in 2.13
Hub Size 1/2 in 1/2
Length 4.68 4.63
Width 1.34 in -
Description 1/2" LB FM5 COND BODY 1/2" LB FM5 COND BODY
extra long description CRS-H LB50M 1/2 FORM 5 LB COND BODY APP LB50-M 1/2 FORM 35 UNILET
Features Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1/2 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 1/2 in Hub Size, 90º Hub Location, LB Configuration, 4.68 in Length, 1.34 in Width, 2.05 in Height, Threaded, 0.87 lb/EA Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Length: 4.63 IN, Height: 2.13 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thread
Product Type 1/2 Form 5 LB Cond Body Malleable 1/2 Form 35 Unilet
Short Description Conduit Body, 1/2 in, T Shape Form 5 Body, Steel -
Special Features Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
body type Form 5 -
Cable Entry Type Back -
Connection Type Threaded -
dimensions 4.6800 IN X 1.3400 IN X 2.0500 IN -
for use with Rigid Conduit -
Form Form 5 35
Mounting Type Threaded -
package quantity 10 CT -
Standards Met Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 -
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number LB50M LB50-M
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type LB Conduit Outlet Body
Trade Size 1/2 in -
Weight 0.87 lb/EA -
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Configuration LB -
standard UL 514B, CSA C22.2, CUL UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat