Nacogdoches |
0 |
5 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LB27SA |
LB27SA |
Manufacturer Number |
LB27SA |
LB27 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381600736 |
00782274513317 |
Weight per package |
0.6 (lbs/each) |
0.48 (lbs/each) |
Description |
LB27SA 3/4" Alu LB FM7 Cond Body
Conduit Outlet Body, Epoxy Powder Coated, 90 ° Angle, 3/4 In Hub Size, 5.19 In Length, 2.5 In Height, 0.6 LB/Ea
|
LB27SA 3/4" Alu LB FM7 Conduit Body
Conduit Outlet Body, Epoxy Powder Coated, LB Body Type, 90 ° Angle, 1 Hub, 3/4 In Hub Size, 5.1875 In Length, 1.5625 In Width, 2.5 In Height, 0.48 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$23.83 (Each) |
$32.46 (Each) |
Carton/Reel |
$119.15 (5 Each) |
$32.46 (1 Each) |
Standard Packaging/Reel |
$1,191.50 (50 Each) |
$162.30 (5 Each) |
|
connection |
Tapered Female Threaded |
- |
Number of Hubs |
- |
1 |
|
Finish |
Epoxy Powder Coated |
Epoxy Powder Coated |
|
Height |
2-1/2 |
2-1/2 |
Hub Size |
3/4 in |
3/4 in |
Length |
5.19 |
5.1875 in |
Width |
- |
1-9/16 |
|
Description |
3/4" ALU LB FM7 COND BODY |
3/4" ALU LB FM7 CONDUIT BODY |
extra long description |
APP LB27SA 3/4 FM7 BODY TYPE LB- AL |
CRS-H LB27 SA 3/4 LB FORM 7 AL THRD |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
Conduit Outlet Body, Epoxy Powder Coated, 90 ° Angle, 3/4 in Hub Size, 5.19 in Length, 2.5 in Height, 0.6 lb/EA |
Conduit Outlet Body, Epoxy Powder Coated, LB Body Type, 90 ° Angle, 1 Hub, 3/4 in Hub Size, 5.1875 in Length, 1.5625 in Width, 2.5 in Height, 0.48 lb/EA |
Product Type |
3/4 FM7 Body Type LB- Alum |
3/4 LB Form 7 Al THRD Rigid Outlet Body |
Short Description |
Conduit Outlet Body, 3/4 in, LB Shape Form 7 Body, Aluminum |
Conduit Outlet Body, 3/4 in, TB Shape Form 7 Body, Aluminum |
Special Features |
Threaded Hubs |
- |
|
angle |
90 ° |
90 ° |
body type |
Conduit |
LB |
dimensions |
- |
5.1900 IN X 1.5600 IN X 2.5000 IN |
Enclosure Type |
- |
Nema 3R |
for use with |
Rigid/Imc Conduit |
Rigid Conduit Body |
Form |
7 |
Form 7 |
package quantity |
50 PK;5 CT |
5 PK;1 CT |
Standards Met |
UL 514A/B;CSA C22.2;NEC Certified;CEC Certified;Federal Specification W-C-586B |
UL 514B;CSA C22.2;Federal Specification WC-586D |
|
|
Brand |
Appleton |
Cooper Crouse-Hinds |
Manufacturers Part Number |
LB27SA |
LB27 SA |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type LB Conduit Outlet Body |
Conduit outlet body |
|
Weight |
0.6 lb/EA |
0.48 lb/EA |
|
Application |
Pulling;Splicing;Hazardous Locations |
Non-Hazardous Location |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |