Item Comparison: LB27, LB27

Item

LB27 - 3/4" LB FM7 Conduit Body - Eaton

LB27
3/4" LB FM7 Conduit Body

$30.24 Each

$604.80 (20 Each)

QTY:
Each
Add
LB27 - 3/4" LB FM7 Cond Body - Appleton

LB27
3/4" LB FM7 Cond Body

$20.01 Each

$500.25 (25 Each)

QTY:
Each
Add
Nacogdoches 53 0
All Stores 3,558 91
Vendor Eaton Appleton
Catalog Number LB27 LB27
Manufacturer Number LB27 LB27
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274513300 00781381506694
Weight per package 1.25 (lbs/each) 1.41 (lbs/each)
Description LB27 3/4" LB FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 3/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.1875 In Length, 1.5625 In Width, 2.5 In Height, Threaded, 1.25 LB/Ea
LB27 3/4" LB FM7 Cond Body
Conduit Body, Zinc Electroplated Chromate Epoxy Powder Coated, Form 7 Body Type, 3/4 In Trade Size, Female Threaded Connection, LB Shape, 7 Cu.In Capacity, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.19 In Length, 2.5 In Height, Threaded, 1.41 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.24 (Each) $20.01 (Each)
Carton/Reel $151.20 (5 Each) $100.05 (5 Each)
Standard Packaging/Reel $604.80 (20 Each) $500.25 (25 Each)
connection - Tapered Female Threaded
Hub Location 90º 90º
Material - Grayloy-Iron
Number of Hubs 2 2
Shape LB LB
Color - Gray
Finish Electrogalvanized with Aluminum Acrylic Paint Zinc Electroplated Chromate Epoxy Powder Coated
Height 2-1/2 2.5
Hub Size 3/4 in 3/4 in
Length 5.1875 in 5.19
Width 1-9/16 -
Description 3/4" LB FM7 CONDUIT BODY 3/4" LB FM7 COND BODY
extra long description CRS-H LB27 3/4 LB FORM 7 THRD RIGID APP LB27 3/4 FM7 BODY
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 3/4 in Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.1875 in Length, 1.5625 in Width, 2.5 in Height, Threaded, 1.25 lb/EA Conduit Body, Zinc Electroplated Chromate Epoxy Powder Coated, Form 7 Body Type, 3/4 in Trade Size, Female Threaded Connection, LB Shape, 7 cu.in Capacity, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, 90º Hub Location, LB Configuration, 5.19 in Length, 2.5 in Height, Threaded, 1.41 lb/EA
Product Type 3/4 LB Form 7 THRD Rigid Outlet Body 3/4 FM7 Body
Short Description Conduit Body, 3/4 in, LR Shape Form 7 Body, Steel Conduit Body, 3/4 in, T Shape Form 7 Body, Steel
Special Features Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings Smooth and Rounded Integral Bushings in Hubs Protect Conductor Insulation;Accurately Tapped;Tapered Threads;Rigid Joints and Excellent Ground Continuity;Easier Wire Pulling and More Room for Sp
body type Form 7 Form 7
Cable Entry Type Back Back
Connection Type Threaded Female Threaded
dimensions 5.1900 IN X 1.5600 IN X 2.5000 IN -
for use with Rigid Conduit Rigid Steel;Rigid Aluminum and IMC Conduit
Form Form 7 7
Mounting Type Threaded Threaded
package quantity 5 CT;20 PK 5 CT;25 PK
Standards Met Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2 Standard NEC, CEC, NEMA FB-1;UL 514A/B;CSA Certified C22.2
Brand Cooper Crouse-Hinds Appleton
Manufacturers Part Number LB27 LB27
sub brand - UNILETS
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Type LB Conduit Outlet Body
Trade Size 3/4 in 3/4 in
Weight 1.25 lb/EA 1.41 lb/EA
Application Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes Serve as Pulling Fittings;Make Bends in Conduit System;Provide Openings for Splicing;Connect and Change Direction of Conduit Runs;Allow Connections for Branch Runs;Permit Access to Conductors for Maintenance
Capacity - 7 cu.in
Configuration LB LB
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat