Item Comparison: LB200M, LB200M

Item

LB200M - 2 LB FM5 CND BD - Appleton

LB200M
2 LB FM5 CND BD

$110.09 Each

$550.45 (5 Each)

QTY:
Each
Add
LB200M - 2" LB FM5 Conduit Body - Eaton

LB200M
2" LB FM5 Conduit Body

$87.502 Each

$87.50 (1 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 12 132
Vendor Appleton Eaton
Catalog Number LB200M LB200M
Manufacturer Number LB200-M LB200M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 5 Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381477055 00782274755984
Weight per package 5.2 (lbs/each) 6.1 (lbs/each)
Description LB200M 2 LB FM5 CND BD
Form 35 Unilets Type LB Conduit Outlet Body, Hub Size: 2 In, Form: 35, Length: 10.56 In, Height: 4.63 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thread
LB200M 2" LB FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 2 In Trade Size, Threaded Connection, LB Shape, 73 Cu.In Capacity, Back Cable Entry, 2 Hubs, 2 In Hub Size, 90º Hub Location, LB Configuration, 10.5 In Length, 3.12 In Width, 4.42 In Height, Threaded, 6.1 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $110.09 (Each) $87.50 (Each)
Carton/Reel $110.09 (1 Each) $87.50 (1 Each)
Standard Packaging/Reel $550.45 (5 Each) $87.50 (1 Each)
connection Tapered Female Threaded -
Hub Location - 90º
Number of Hubs - 2
Shape - LB
Finish Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat) Electrogalvanized with Aluminum Acrylic Paint
Height 4.63 4.42 in
Hub Size 2 2 in
Length 10.56 10.50
Width - 3.12 in
Description 2 LB FM5 CND BD 2" LB FM5 CONDUIT BODY
extra long description APP LB200-M 2 TYPE LB FORM 35 THR CRS-H LB200M 2 FORM 5 LB COND BODY
Features - Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Form 35 UNILETS Type LB Conduit Outlet Body, Hub Size: 2 IN, Form: 35, Length: 10.56 IN, Height: 4.63 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Thread Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 2 in Trade Size, Threaded Connection, LB Shape, 73 cu.in Capacity, Back Cable Entry, 2 Hubs, 2 in Hub Size, 90º Hub Location, LB Configuration, 10.5 in Length, 3.12 in Width, 4.42 in Height, Threaded, 6.1 lb/EA
Product Type 2 Type LB Form 35 THR U 2 Form 5 LB Cond Body Malleable
Short Description - Conduit Body, 2 in, T Shape Form 5 Body, Steel
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;Exclusive built-in easy-pulling rollers to facilitate cable pulling through hubs and help eliminate cable damage;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Si Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
body type - Form 5
Cable Entry Type - Back
Connection Type - Threaded
dimensions - 10.5000 IN X 3.1200 IN X 4.4200 IN
for use with - Rigid Conduit
Form 35 Form 5
includes - Built-In Roller
Mounting Type - Threaded
package quantity - 1 ct
Standards Met - Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Brand Appleton Cooper Crouse-Hinds
Manufacturers Part Number LB200-M LB200M
Category Description FORM 5 CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Type LB Conduit Outlet Body Conduit outlet body
Trade Size - 2 in
Weight - 6.1 lb/EA
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Capacity - 73 cu.in
Configuration - LB
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat