Item Comparison: LB17SA, LB17SA

Item

LB17SA - 1/2" Alu LB FM7 Conduit Body - Eaton

LB17SA
1/2" Alu LB FM7 Conduit Body

$27.53 Each

$137.65 (5 Each)

QTY:
Each
Add
LB17SA - 1/2 Hub Alum Cond Body - Killark

LB17SA
1/2 Hub Alum Cond Body

$17.03 Each

$425.75 (25 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 75 0
Vendor Eaton Killark
Catalog Number LB17SA LB17SA
Manufacturer Number LB17 SA LB17SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274512716 00783936080000
Weight per package 0.35 (lbs/each) 0.34 (lbs/each)
Description LB17SA 1/2" Alu LB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1/2"
LB17SA 1/2 Hub Alum Cond Body
1/2" LB Hub, Aluminum Form 7 Conduit Body
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.53 (Each) $17.03 (Each)
Carton/Reel $27.53 (1 Each) $17.03 (1 Each)
Standard Packaging/Reel $137.65 (5 Each) $425.75 (25 Each)
Material - Aluminum, Copper Free (less than 4/10 of 1%)
Color - Gray
Finish Electrogalvanized With Aluminum Acrylic Painted Powder Epoxy Paint
Height 2-1/4 3
Hub Size 1/2 in 1/2"
Length 4-9/16 5
Width 1-3/8 2
Description 1/2" ALU LB FM7 CONDUIT BODY 1/2 HUB ALUM COND BODY
extra long description CRS-H LB17 SA 1/2 LB FORM 7 AL THRD KLRK LB17SA CORROSAFE7 1/2" LB COND
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus -
Long Description Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 1/2" 1/2" LB Hub, Aluminum Form 7 Conduit Body
Product Type 1/2 LB Form 7 Al THRD Rigid Outlet Body CORROSAFE7 1/2" LB Cond Bdy
Special Features - Intermateability UL Listed and CSA Certified interchangeability with competitive products. Suitable for wet locations when used with gaskets. Innovative spring clip design for installation ease and repeat usage. Smooth integral wire bushings protects cabl
dimensions 4.5600 IN X 1.3800 IN X 2.2500 IN -
Form Form 7 Form 7
Brand EATON CROUSE-HINDS SERIES KILLARK
Manufacturers Part Number LB17 SA LB17SA
series - Duraloy 7
sub brand - CORROSAFE 7
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Conduit Body
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC.
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat