Nacogdoches |
6 |
6 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
LB17SA |
227451271 |
Manufacturer Number |
LB17 SA |
LB17 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00782274512716 |
00782274512716 |
Weight per package |
0.35 (lbs/each) |
0.35 (lbs/each) |
Description |
LB17SA 1/2" Alu LB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1/2"
|
227451271 1/2" Alu LB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.53 (Each) |
$27.53 (Each) |
Carton/Reel |
$27.53 (1 Each) |
$27.53 (1 Each) |
Standard Packaging/Reel |
$137.65 (5 Each) |
$27.53 (1 Each) |
|
Finish |
Electrogalvanized With Aluminum Acrylic Painted |
Electrogalvanized With Aluminum Acrylic Painted |
|
Height |
2-1/4 |
2-1/4 |
Hub Size |
1/2 in |
1/2 in |
Length |
4-9/16 |
4-9/16 |
Width |
1-3/8 |
1-3/8 |
|
Description |
1/2" ALU LB FM7 CONDUIT BODY |
1/2" ALU LB FM7 CONDUIT BODY |
extra long description |
CRS-H LB17 SA 1/2 LB FORM 7 AL THRD |
CRS-H LB17 SA 1/2 LB FORM 7 AL THRD |
Features |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 1/2" |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 1/2" |
Product Type |
1/2 LB Form 7 Al THRD Rigid Outlet Body |
1/2 LB Form 7 Al THRD Rigid Outlet Body |
|
dimensions |
4.5600 IN X 1.3800 IN X 2.2500 IN |
4.5600 IN X 1.3800 IN X 2.2500 IN |
Form |
Form 7 |
Form 7 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Eaton |
Manufacturers Part Number |
LB17 SA |
LB17 SA |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Conduit outlet body |
Conduit outlet body |
|
|
Application |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |