Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
LB17SA |
LB17SA |
Manufacturer Number |
LB17SA |
LB17 SA |
Category |
Unilets) -
Alum
|
Unilets) -
Alum
|
Classification |
Form 7, 8, Condulets, Covers, & Gaskets
|
Form 7, 8, Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00781381600729 |
00782274512716 |
Weight per package |
0.37 (lbs/each) |
0.35 (lbs/each) |
Description |
LB17SA 1/2" Alu LB FM7 Cond BD
FM7 Unilets Type LB Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56 In, Height: 2-1/4 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, CS
|
LB17SA 1/2" Alu LB FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LB Shape, 1/2"
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.41 (Each) |
$27.53 (Each) |
Carton/Reel |
$224.10 (10 Each) |
$27.53 (1 Each) |
Standard Packaging/Reel |
$1,120.50 (50 Each) |
$137.65 (5 Each) |
|
connection |
Tapered Female Threaded |
- |
|
Finish |
Epoxy Powder Coat |
Electrogalvanized With Aluminum Acrylic Painted |
|
Height |
2-1/4 |
2-1/4 |
Hub Size |
1/2 |
1/2 in |
Length |
4.56 |
4-9/16 |
Width |
- |
1-3/8 |
|
Description |
1/2" ALU LB FM7 COND BD |
1/2" ALU LB FM7 CONDUIT BODY |
extra long description |
APP LB17SA 1/2 FM7 BODY TYPE LB- AL |
CRS-H LB17 SA 1/2 LB FORM 7 AL THRD |
Features |
- |
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus |
Long Description |
FM7 UNILETS Type LB Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 4.56 IN, Height: 2-1/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CS |
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LB shape, 1/2" |
Product Type |
1/2 FM7 Body Type LB- Alum |
1/2 LB Form 7 Al THRD Rigid Outlet Body |
Special Features |
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub |
- |
|
dimensions |
- |
4.5600 IN X 1.3800 IN X 2.2500 IN |
Form |
7 |
Form 7 |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
LB17SA |
LB17 SA |
|
Category Description |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
FORM 7, 8, CONDULETS, COVERS, & GASKETS |
Type |
Type LB Conduit Outlet Body |
Conduit outlet body |
|
Application |
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC |
Ind Facilities & Factories - Industrial Facilities/Factories - Other |
standard |
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 |
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D |