Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Killark |
Eaton |
Catalog Number |
0LB5M |
LB150M |
Manufacturer Number |
OLB-5M |
LB150M |
Category |
Unilets) -
Alum
|
Steel -
Bodies & Covers
|
Classification |
Form 5 Condulets, Covers, & Gaskets
|
Form 5 Condulets, Covers, & Gaskets
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00783936480466 |
00782274755977 |
Weight per package |
3.17 (lbs/each) |
3.19 (lbs/each) |
Description |
0LB5M KLRK Olb-5M Duraloy 1 1/2 In L
1-1/2" LB Hub, Iron O Series Conduit Body
|
LB150M 1-1/2" LB FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/2 In Trade Size, Threaded Connection, LB Shape, 35.3 Cu.In Capacity, Back Cable Entry, 2 Hubs, 1-1/2 In Hub Size, 90º Hub Location, LB Configuration, 8.12 In Length, 2.6 In Width, 2.83 In Height, Threaded, 3.19 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.46 (Each) |
$53.22 (Each) |
Carton/Reel |
$36.46 (1 Each) |
$266.11 (5 Each) |
Standard Packaging/Reel |
$72.92 (2 Each) |
$266.11 (5 Each) |
|
Hub Location |
- |
90º |
Number of Hubs |
- |
2 |
Shape |
- |
LB |
|
Color |
Gray |
- |
Finish |
Powder Epoxy Paint |
Electrogalvanized with Aluminum Acrylic Paint |
|
Height |
4 |
2.83 in |
Hub Size |
1-1/2" |
1-1/2 in |
Length |
10 |
8.12 in |
Width |
3 |
2.6 in |
|
Description |
KLRK OLB-5M DURALOY 1 1/2 IN L |
1-1/2" LB FM5 CONDUIT BODY |
extra long description |
KLRK OLB-5M DURALOY 1 1/2" LB COND |
CRS-H LB150M 1 1/2 FORM 5 LB COND B |
Features |
- |
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h |
Long Description |
1-1/2" LB Hub, Iron O Series Conduit Body |
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 1-1/2 in Trade Size, Threaded Connection, LB Shape, 35.3 cu.in Capacity, Back Cable Entry, 2 Hubs, 1-1/2 in Hub Size, 90º Hub Location, LB Configuration, 8.12 in Length, 2.6 in Width, 2.83 in Height, Threaded, 3.19 lb/EA |
Product Type |
Duraloy 1 1/2" LB Cond Bdy |
1 1/2 Form 5 LB Cond Body Malleable |
Short Description |
- |
Conduit Body, 1-1/2 in, T Shape Form 5 Body, Steel |
Special Features |
Tapered threaded hubs (NPT). Raintight when used with gasketed covers. Malleable iron suitable for use in concrete. Interchangeable with competitive products. Volume is 36 cu. in. |
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation |
|
body type |
- |
Form 5 |
Cable Entry Type |
- |
Back |
Connection Type |
- |
Threaded |
dimensions |
- |
8.1200 IN X 2.6000 IN X 2.8300 IN |
for use with |
- |
Rigid Conduit |
Form |
- |
Form 5 |
includes |
- |
Built-In Roller |
Mounting Type |
- |
Threaded |
package quantity |
- |
5 CT |
pallet quantity |
576 |
- |
Standards Met |
- |
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18 |
|
Brand |
KILLARK |
Cooper Crouse-Hinds |
Manufacturers Part Number |
OLB-5M |
LB150M |
series |
O Series |
- |
|
Category Description |
FORM 5 CONDULETS, COVERS, & GASKETS |
FORM 5 CONDULETS, COVERS, & GASKETS |
Type |
Conduit Body |
Conduit outlet body |
|
|
|
Application |
To provide access to conductors for pulling, splicing, and maintenance. Threaded for rigid conduit and IMC. |
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes |
Capacity |
- |
35.3 cu.in |
Configuration |
- |
LB |
standard |
UL, CSA |
UL 514B, CSA C22.2, CUL |