Item Comparison: LA56069301EWH, 6RLAG206LM30K90C

Item

LA56069301EWH - 5/6" 8W Led Gimbal 30K 600LM - Halo

LA56069301EWH
5/6" 8W Led Gimbal 30K 600LM

$35.52 Each

$35.52 (1 Each)

QTY:
Each
Add
6RLAG206LM30K90C - 6" 11W Led Gimbal 30K 600LM 120V 90cri - Juno

6RLAG206LM30K90C
6" 11W Led Gimbal 30K 600LM 120V 90cri

$51.33 Each

$51.33 (1 Each)

QTY:
Each
Add
Nacogdoches 14 0
All Stores 526 90
Vendor Halo Juno
Catalog Number LA56069301EWH 6RLAG206LM30K90C
Manufacturer Number LA56069301EWH 6RLA G2 06LM 30K 90CRI WFL 120 FRPC WH
Category Enhanced Commodity Codes - Lighting Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification Led Architectural & Specification Lighting Led Architectural & Specification Lighting
UNSPSC 39111515 - Downlighting fixtures 39111515 - Downlighting fixtures
UPC/EAN/GTIN 00080083818242 00661209652669
Weight per package 1.13 (lbs/each) 3.9 (lbs/each)
Description LA56069301EWH 5/6" 8W Led Gimbal 30K 600LM
La 5 In. and 6 In. White Led Adjustable Gimbal Trim, 3000K
6RLAG206LM30K90C 6" 11W Led Gimbal 30K 600LM 120V 90cri
The 6RLA Adjustable Replaces 65 Watt Incandescent Lamp, Producing Over 650 Lumens. This Luminaire Is Designed For Vertical Aiming Up to 35 Degrees and 359 Degrees Rotation.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $35.52 (Each) $51.33 (Each)
Carton/Reel $35.52 (1 Each) $51.33 (1 Each)
Standard Packaging/Reel $35.52 (1 Each) $51.33 (1 Each)
amperage rating 0.072 -
Ballast Type N/A -
Lamp Included Yes -
Lamp Type LED LED - Static
Number of Lamps 1 -
Shape - Round
Voltage Rating 120V 120
Wattage 9 W 10.5
Color - White
color rendering index (cri) - 90
color temperature - 3000
Finish white -
Lens Color - WHITE
Lens Material - Polycarbonate
Style (blank) -
Construction - Retrofit
Description 5/6" 8W LED GIMBAL 30K 600LM 6" 11W LED GIMBAL 30K 600LM 120V 90CRI
extra long description CLS LA56069301EWH 56" LA GIMBAL WH LITH 6RLA G2 06LM 30K 90CRI WFL 120
Long Description LA 5 in. and 6 in. White LED Adjustable Gimbal Trim, 3000K The 6RLA Adjustable replaces 65 watt incandescent lamp, producing over 650 lumens. This luminaire is designed for vertical aiming up to 35 degrees and 359 degrees rotation.
Product Type 56" La Gimbal WHT BFFL 90CRI 3000K 6IN Juno Basics Retrofit Adjustable, Gen
Special Features Adjustable gimbal offers 35-degree tilt and 360-degree rotation -
average life - 50,000
lumens - 600 LM
Maximum Operating Temperature - 25
media - Yes
Power Source - Plug-In
Socket Type N/A -
Brand HALO JUNO
Manufacturers Part Number LA56069301EWH 6RLA G2 06LM 30K 90CRI WFL 120
Category Description LED ARCHITECTURAL & SPECIFICATION LIGHTING LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type 5/6" LED All-Purpose LED Adjustable Retrofit -
aperture size - 6 in
Weight - 3.358
Application lighting Healthcare,Residential,Retrofit
environmental conditions - Indoor
Mounting Recessed -
standard cULus Listed - Wet Location;Airtite;RoHS Compliant;Energy Star;Title 20 Compliant;Title 24 Compliant;Showerlight;IECC Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat