Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
SPC |
Eaton Cutler-Hammer |
Catalog Number |
LA302 |
CHSA01 |
Manufacturer Number |
LA302 |
CHSA01 |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Unassigned
|
Classification |
Surge Supression Products
|
Surge Supression Products
|
UNSPSC |
-
|
-
|
UPC/EAN/GTIN |
782381302002 |
782113099378 |
Weight per package |
1 (lbs/each) |
0.5 (lbs/each) |
Description |
LA302 3 Wire 1PH 36IN Leads 0-300 Volts Surge Arrestors
Surge/Lightning Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, Ansi Ieee Nema Standard;Nec Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V Ac Voltage Rating, 1 LB Weight
|
CHSA01 2P 1PH Lightning Arrestor
Surge Protector, 120/240 Vac; 15 Inch Lead Wire Connection; Application Ac Power; Used On Garage Sump, Irrigation Pump, Loadcenter, Outdoor Lighting; CH Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.17 (Each) |
$0.00 (Each) |
Carton/Reel |
$49.17 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$885.06 (18 Each) |
$0.00 (1 Each) |
|
Material |
Silicon Oxide Varistor |
- |
Voltage Rating |
125/250 V ac |
120/240 VAC |
|
Size |
2-1/4 in Dia. X 4-1/2 in H |
- |
|
Commodity Description |
- |
Load Ctrs & S. E. Equipt - Circuit Brkr Load Centers |
Description |
3 WIRE 1PH 36IN LEADS 0-300 VOLTS SURGE ARRESTORS |
2P 1PH LIGHTNING ARRESTOR |
Features |
LA302 - For 120-250 V, Single Phase, 3 Wire Service Rated voltage 125-250 Volt, three wire service. Used when two hot wires of a single phase system are to be protected. |
- |
Long Description |
Surge/Lightning Arrestor, Commercial Application, Made in USA, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, NEMA 4, 1 CT;18 PK Package Quantity, 2-1/4 in Dia. X 4-1/2 in H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds, ANSI IEEE NEMA Standard;NEC Article 250, 1 PH Surge Arrestor Suppressor Type, 125/250 V ac Voltage Rating, 1 lb Weight |
SURGE PROTECTOR, 120/240 VAC; 15 INCH LEAD WIRE CONNECTION; APPLICATION AC POWER; USED ON GARAGE SUMP, IRRIGATION PUMP, LOADCENTER, OUTDOOR LIGHTING; CH MODEL |
Product Type |
Surge/Lightning Arrestor |
- |
Short Description |
Surge/Lightning Arrestor, Silicon Oxide Varistor, 2-1/4 x 4-1/2 in, 1 CT;18 PK |
- |
Special Features |
Response Time One Milliamp Test 5 Nanoseconds;8 X 20 Microsecond Wave Shape |
- |
|
Circuit Configuration |
- |
1 PHASE 2 POLE 3 WIRE |
Connection Type |
- |
15 INCH LEAD WIRE |
for use with |
Equipment Protection Purpose |
- |
Maximum Surge Current |
100000 A |
- |
package quantity |
1 CT;18 PK |
- |
Standards Met |
ANSI IEEE NEMA Standard;NEC Article 250 |
- |
Suppressor Type |
1 PH Surge Arrestor |
- |
Surge Current per Phase |
- |
1.5/3/5/10 KILOAMPERE |
|
|
Brand |
DELTA LIGHTNING ARRESTORS |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
LA302 |
CHSA01 |
Model |
- |
69839702101 |
|
Category Description |
SURGE SUPRESSION PRODUCTS |
SURGE SUPRESSION PRODUCTS |
|
|
|
Application |
Commercial |
AC POWER |
nema rating |
NEMA 4 |
- |
Used On |
- |
GARAGE SUMP, IRRIGATION PUMP, LOADCENTER, OUTDOOR LIGHTING |
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
Call nearest store for Item Price
|