Item Comparison: HBL2341, L820P

Item

HBL2341 - LKG Plug, 20A 480V, L8-20P, B/W - Wiring Device-Kellems

HBL2341
LKG Plug, 20A 480V, L8-20P, B/W

$32.93 Each

$987.90 (30 Each)

QTY:
Each
Add
L820P - Plug 3W20A480V T/L - Legrand-Pass & Seymour

L820P
Plug 3W20A480V T/L

$17.2504 Each

$172.50 (10 Each)

QTY:
Each
Add
Nacogdoches 0 26
All Stores 65 269
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number HBL2341 L820P
Manufacturer Number HBL2341 L820P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121402 - Electrical plugs 39121403 - Locking plug
UPC/EAN/GTIN 00783585037950 00785007282047
Weight per package 0.3 (lbs/each) 0.338 (lbs/each)
Description HBL2341 LKG Plug, 20A 480V, L8-20P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 480V Ac, 2-Pole 3-Wire Grounding, Nema L8-20P, Screw Terminal, Black and White Nylon.
L820P Plug 3W20A480V T/L
Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, Thermoplastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In Diameter, 3.75 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.34 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.93 (Each) $17.25 (Each)
Carton/Reel $32.93 (1 Each) $17.25 (1 Each)
Standard Packaging/Reel $987.90 (30 Each) $172.50 (10 Each)
amperage rating 20 20
connection Screwed Terminal -
Current Rating 20 20 A
Material Nylon Thermoplastic
Number of Wires 3-Wire 3
Phase 1 3
Poles 2-Pole 2
Voltage Rating 480 480
Wattage 9 -
Wire Size #16 to #8 0 to #18 AWG
Diameter - 2.20 in
Length - 3.75 in
Size 2.26 in x 2.26 in x 2.75 in 3.8"
Description LKG PLUG, 20A 480V, L8-20P, B/W PLUG 3W20A480V T/L
extra long description HWDK HBL2341 LKG PLUG, 20A 480V, L8 P&S L820P PLUG 3W20A480V T/L
Features - Turnlok Plug, 3wire 20amp 480volt, IP20 Suitability, L8-20P
Long Description Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 480V AC, 2-Pole 3-Wire Grounding, NEMA L8-20P, Screw Terminal, Black and White Nylon. Locking Device Turnlock Plug, 20 A, 480 V, 2 Poles, 3 Wires, Black/White, ThermoPlastic, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in Diameter, 3.75 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.34 lb
Product Type LKG Plug, 20A 480V, L8-20P, B/W Plug 3W20A480V T/L
Short Description - 20 A, 480 V, Locking Device Turnlock Plug, Black/White, 3 Wire
Special Features Standard Product Double Dovetail Design Provides Superior Protection Against Cord Pull-Out Forces;New-Design External Cord Grips Provide Visible Assurance Of Safe and Proper Cord Retention;3 Phase
Cord Type All Listed Portables -
Maximum Operating Temperature - +75 °C
Minimum Operating Temperature - -40 °C
package quantity - 1 CT;10 PK
pallet quantity 3060 -
Resistance Properties - Corrosion Resistant
Standards Met - RoHS Compliant;UL 498
Brand WIRING DEVICE-KELLEMS Pass & Seymour/Legrand
Manufacturers Part Number HBL2341 L820-P
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Plugs Turnlock Plug
Weight - 0.34 lb
Application Extra Heavy Duty Industrial Industrial
environmental conditions Indoor Dry unless protected by additional means -
Mounting Cord -
nema rating L8-20P L8-20P
standard Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat