Item Comparison: L80PSHIDHEX398CS, L80HIDHEX39850D

Item

L80PSHIDHEX398CS - 54/63/80W Led Hid Repl 3K/4K/5K Hor Rot Base Expnd - Keystone

L80PSHIDHEX398CS
54/63/80W Led Hid Repl 3K/4K/5K Hor Rot Base Expnd

$149.00 Each

$894.00 (6 Each)

QTY:
Each
Add
L80HIDHEX39850D - 80W Led Hid RPL 50K Hor Rot Base Expandable - Keystone

L80HIDHEX39850D
80W Led Hid RPL 50K Hor Rot Base Expandable

$149.00 Each

$894.00 (6 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 64 7
Vendor Keystone Keystone
Catalog Number L80PSHIDHEX398CS L80HIDHEX39850D
Manufacturer Number KT-LED80PSHID-H-EX39-8CSB-D KT-LED80HID-H-EX39-850-D /G3-D
Category Enhanced Commodity Codes - Lighting Lamps & Bulbs - Hid High Intensity Discharge L
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC 39101902 - High intensity discharge HID ballast N/A
UPC/EAN/GTIN 00843654138923 00843654123585
Weight per package 0.64 (lbs/each) 3.66 (lbs/each)
Description L80PSHIDHEX398CS 54/63/80W Led Hid Repl 3K/4K/5K Hor Rot Base Expnd
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 80/63/54W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
L80HIDHEX39850D 80W Led Hid RPL 50K Hor Rot Base Expandable
Led Hid Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 LM Brightness (Lumens), 80 W, 120 to 277 V Ac, 0.73 A @ 120 V Ac;0.32 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 5.12 In Diameter, 11.4 In Height, Instant, 5 Yr Warranty, 3.66 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $149.00 (Each) $149.00 (Each)
Carton/Reel $149.00 (1 Each) $149.00 (1 Each)
Standard Packaging/Reel $894.00 (6 Each) $894.00 (6 Each)
Ballast Type N/A N/A
Current Rating - 0.73 A @ 120 V ac;0.32 A @ 277 V ac
Number of Lamps N/A N/A
Voltage Rating - 120 to 277 V ac
Wattage 80/63/54 80 W
Base Type EX39 Ex39 Mogul
Color Rendering Index - >83
color rendering index (cri) >80 Deg >80 Deg
color temperature N/A 5000 k
housing color N/A N/A
Diameter - 5.12 in
Height - 11.4 in
Construction N/A N/A
Description 54/63/80W LED HID REPL 3K/4K/5K HOR ROT BASE EXPND 80W LED HID RPL 50K HOR ROT BASE EXPANDABLE
extra long description Key KT-LED80PSHID-H-EX39-8CSB-D LED Key KT-LED80HID-H-EX39-850-D /G3-DP
Long Description LED HID Replacement Lamp Designed for Horizontal Applications, Power Select 80/63/54W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, DirectDrive LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 lm Brightness (Lumens), 80 W, 120 to 277 V ac, 0.73 A @ 120 V ac;0.32 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 5.12 in Diameter, 11.4 in Height, Instant, 5 yr Warranty, 3.66 lb
Product Type Led Hid Replacement Lamp Designed For Horizontal Application 80W, 11650 Lumen, 320W MH Equiv., Mogul Base, Redesigned Hea
Short Description - LED HID Lamp, 5000K, 11300 lm, 80W, 120 to 277VAC, 11300 Lumens, Hor Rot Base
average life - 50000+ h
beam angle 180 Deg 360 °
Brightness (Lumens) - 11300 lm
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating N/A IP64
lumens N/A 12000
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
package quantity - 6 PK
Sensor Type N/A N/A
Standards Met - DLC Listed;cULus Listed;RoHS Compliant;UL Listed
start type - Instant
Warranty - 5 yr
Wire Type N/A N/A
Brand Keystone Keystone Technologies
Manufacturers Part Number KT-LED80PSHID-H-EX39-8CSB-D KT-LED80HID-H-EX39-850-D
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Weight - 3.66 lb
Energy Star N Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat