Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2331 |
L720P |
Manufacturer Number |
HBL2331 |
L720P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585037899 |
00785007272048 |
Weight per package |
0.3 (lbs/each) |
0.336 (lbs/each) |
Description |
HBL2331 LKG Plug, 20A 277V, L7-20P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 277V Ac, 2-Pole 3-Wire Grounding, Nema L7-20P, Screw Terminal, Black and White Nylon.
|
L720P Turnlok Plug 3W 20A 277V
Plug 3WIRE 20AMP 277VOLT Turnlok
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.46 (Each) |
$24.96 (Each) |
Carton/Reel |
$28.46 (1 Each) |
$24.96 (1 Each) |
Standard Packaging/Reel |
$853.80 (30 Each) |
$249.60 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Screwed Terminal |
- |
Current Rating |
20 |
- |
Material |
Nylon |
Nylon;Other |
Number of Wires |
3-Wire |
3 |
Phase |
1 |
- |
Poles |
2-Pole |
2 |
Voltage Rating |
277 |
277 |
Wattage |
5 |
- |
Wire Size |
#16 to #8 |
4 |
|
Size |
2.26 in x 2.26 in x 2.75 in |
3.8 in |
|
Description |
LKG PLUG, 20A 277V, L7-20P, B/W |
TURNLOK PLUG 3W 20A 277V |
extra long description |
HWDK HBL2331 LKG PLUG, 20A 277V, L7 |
P&S L720P TURNLOK PLUG 3W 20A 277V |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Male Insulgrip® Plug, 20A 277V AC, 2-Pole 3-Wire Grounding, NEMA L7-20P, Screw Terminal, Black and White Nylon. |
Plug 3wire 20amp 277volt Turnlok |
Product Type |
LKG Plug, 20A 277V, L7-20P, B/W |
Turnlok Plug 3W 20A 277V |
Special Features |
Standard Product |
Locking Device, impact resistant |
|
Cord Type |
All Listed Portables |
- |
pallet quantity |
2400 |
- |
|
Brand |
WIRING DEVICE-KELLEMS |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
HBL2331 |
L720P |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Plugs |
Turnlock Plug |
|
Application |
Extra Heavy Duty Industrial |
Industrial Spec Grade |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Plug |
nema rating |
L7-20P |
L7-20P |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |