Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L720P |
AHL720P |
Manufacturer Number |
L720P |
AHL720P-OBS |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007272048 |
00032664738494 |
Weight per package |
0.336 (lbs/each) |
0.3 (lbs/each) |
Description |
L720P Turnlok Plug 3W 20A 277V
Plug 3WIRE 20AMP 277VOLT Turnlok
|
AHL720P Plug 20A 277V 2P3W H/L BW
Eaton Locking Plug, #14-8 Awg, 20A, Industrial, 277V, Back Wiring, Black, White, Ultra Grip, L7-20, Two-Pole, Three-Wire, Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.96 (Each) |
$0.00 (Each) |
Carton/Reel |
$24.96 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$249.60 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
20 |
- |
Material |
Nylon;Other |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
277 |
- |
Wire Size |
4 |
- |
|
|
Description |
TURNLOK PLUG 3W 20A 277V |
PLUG 20A 277V 2P3W H/L BW |
extra long description |
P&S L720P TURNLOK PLUG 3W 20A 277V |
EWD AHL720P-OBS Plug 20A 277V 2P3W |
Features |
- |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Plug 3wire 20amp 277volt Turnlok |
Eaton locking plug, #14-8 AWG, 20A, Industrial, 277V, Back wiring, Black, white, Ultra grip, L7-20, Two-pole, Three-wire, Nylon |
Product Type |
Turnlok Plug 3W 20A 277V |
Plug 20A 277V 2P3W H/L BW |
Special Features |
Locking Device, impact resistant |
- |
|
dimensions |
- |
4.1900 IN X 2.2800 IN X 2.3100 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
L720P |
AHL720P-OBS |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Plug |
Ultra grip |
|
|
Application |
Industrial Spec Grade |
Ind Facilities & Factories - Facility - Other |
Mounting |
Plug |
- |
nema rating |
L7-20P |
- |
standard |
UL 498 |
cULus Listed,RoHS Compliant |
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
Call nearest store for Item Price
|