Nacogdoches |
0 |
6 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHCL720P |
L720P |
Manufacturer Number |
AHCL720P |
L720P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664755651 |
00785007272048 |
Weight per package |
0.42 (lbs/each) |
0.336 (lbs/each) |
Description |
AHCL720P CCL Plug 20A 277V 2P3W-Gy&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 277V, Back, Gray, Black, Ultra Grip, Nylon, L7-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
|
L720P Turnlok Plug 3W 20A 277V
Plug 3WIRE 20AMP 277VOLT Turnlok
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.48 (Each) |
$24.96 (Each) |
Carton/Reel |
$28.48 (1 Each) |
$24.96 (1 Each) |
Standard Packaging/Reel |
$284.80 (10 Each) |
$249.60 (10 Each) |
|
amperage rating |
- |
20 |
Material |
- |
Nylon;Other |
Number of Wires |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
277 |
Wire Size |
- |
4 |
|
|
Description |
CCL PLUG 20A 277V 2P3W-GY&BK |
TURNLOK PLUG 3W 20A 277V |
extra long description |
EWD AHCL720P CCL Plug 20A 277V 2P3W |
P&S L720P TURNLOK PLUG 3W 20A 277V |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
- |
Long Description |
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 20A, Industrial, 277V, Back, Gray, Black, Ultra grip, Nylon, L7-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm) |
Plug 3wire 20amp 277volt Turnlok |
Product Type |
CCL Plug 20A 277V 2P3W-Gy&BK |
Turnlok Plug 3W 20A 277V |
Special Features |
Industrial grd plugs & conns |
Locking Device, impact resistant |
|
dimensions |
2.2300 IN X 2.1000 IN X 2.6900 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AHCL720P |
L720P |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Color Coded Locking |
Turnlock Plug |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial Spec Grade |
Mounting |
- |
Plug |
nema rating |
- |
L7-20P |
standard |
NOM,cULus Listed,RoHS Compliant,NAFTA |
UL 498 |