Nacogdoches |
0 |
113 |
All Stores |
|
|
|
Vendor |
Nsi |
Blackburn Mechanical |
Catalog Number |
TL4 |
L70 |
Manufacturer Number |
TL4 |
L70 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
00662381005717 |
00783786130023 |
Weight per package |
0.03 (lbs/each) |
0.033 (lbs/each) |
Description |
TL4 #4 Copper Mechanical Lug
Terminal Lug, #4 Awg (Stranded);#14 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.125 In Overall Length, Screw Terminal, 600 V, 0.03 LB/Ea
|
L70 #4 Cu 1 Conduct. Lug
Copper Connector, #14 Awg (Solid) Conductor Size, #4 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 In Overall Length, Screw Terminal, 600 V Ac, 0.03 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.44 (Each) |
$3.69 (Each) |
Carton/Reel |
$4.44 (1 Each) |
$368.90 (100 Each) |
Standard Packaging/Reel |
$443.94 (100 Each) |
$368.90 (100 Each) |
|
insulation |
- |
None |
Material |
- |
Copper |
Terminal Type |
Screw |
Screw |
|
Conductor Material |
Copper |
Copper |
|
Overall Length |
1.125 in |
1-1/8 in |
|
Description |
#4 COPPER MECHANICAL LUG |
#4 CU 1 CONDUCT. LUG |
extra long description |
NSI TL4 Terminal Lug 500-4/0 Bronze |
ABB L70 CU 1COND 1HL MOUNT 14-4 SLO |
Features |
Copper Terminal Lug 4 - 14 AWG: Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks. |
- |
Long Description |
Terminal Lug, #4 AWG (Stranded);#14 AWG (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.125 in Overall Length, Screw Terminal, 600 V, 0.03 lb/EA |
Copper Connector, #14 AWG (Solid) Conductor Size, #4 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 1-1/8 in Overall Length, Screw Terminal, 600 V ac, 0.03 lb/EA |
Product Type |
Terminal Lug 500-4/0 Bronze 4 Port |
Copper Connector |
Short Description |
Terminal Lug, Non-Insulated, 1.125 in Length, 600 V |
Copper Connector, Non-Insulated, 1-1/8 in L, 600 VAC |
Special Features |
Made of High Copper Alloy;Re-usable |
Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity |
|
For Stud Size |
1/4 in |
9/32 in |
for use with |
Copper Wire |
- |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#4 AWG (Stranded);#14 AWG (Solid) |
#4 AWG (Stranded) |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
600 V ac |
Minimum Conductor Size |
- |
#14 AWG (Solid) |
package quantity |
100 CT |
100 CT;1000 PK |
Standards Met |
UL Listed E155274, 486A;cULus Listed |
UL Listed E9809;CSA Certified |
Warranty |
1 YEAR |
- |
|
|
Brand |
Nsi Industries |
Thomas & Betts |
Manufacturers Part Number |
TL4 |
L70 |
sub brand |
NSI |
Blackburn |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
- |
Copper Connectors |
|
Weight |
0.03 lb/EA |
0.03 lb/EA |