Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
WDK |
Catalog Number |
L630R |
HBL2620 |
Manufacturer Number |
L630R |
HBL2620 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007263053 |
00783585235998 |
Weight per package |
0.224 (lbs/each) |
0.25 (lbs/each) |
Description |
L630R Turnlok Recept Single 3WIRE 30a250v
Turnlock Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Receptacle, 1.61 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
|
HBL2620 LKG RCPT, 30A 250V, L6-30R, BK
Single Receptacle, 30 A, 250 V Ac, 2 Poles, 3 Wires, #12 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.31 In Height, Thermoplastic, Black, Corrosion Resistant, 0.2500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$53.11 (Each) |
$55.07 (Each) |
Carton/Reel |
$531.09 (10 Each) |
$55.07 (1 Each) |
Standard Packaging/Reel |
$2,655.44 (50 Each) |
$550.70 (10 Each) |
|
amperage rating |
30 |
30 |
connection |
- |
Screw Terminal |
Current Rating |
30 A |
30 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
3 |
3-Wire |
Phase |
- |
1 |
Poles |
2 |
2-Pole |
Voltage Rating |
250 V ac |
250 V ac |
Wattage |
- |
7,500 |
Wire Size |
4 |
#16 to #8 |
|
Height |
3.28 in |
1.31 in |
Length |
1.61 in |
3.28 in |
Size |
3.3 in |
3.28 in x 1.70 in x 1.31 in |
Width |
1.28 in |
1.7 in |
|
Description |
TURNLOK RECEPT SINGLE 3WIRE 30A250V |
LKG RCPT, 30A 250V, L6-30R, BK |
extra long description |
P&S L630R TURNLOK RECEPT SINGLE 3WI |
HWDK HBL2620 LKG RCPT, 30A 250V, L6 |
Features |
Features high-quality, brass contacts for rock-solid electrical connections and long service life. Single-piece, solid brass or steel straps and impact-resistant nylon face and body help it shrug off hard use. |
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 30A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-30R, Screw Terminal, Nylon face, Back and side wired, Black. |
Long Description |
Turnlock Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Receptacle, 1.61 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb |
Single Receptacle, 30 A, 250 V ac, 2 Poles, 3 Wires, #12 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.31 in Height, ThermoPlastic, Black, Corrosion Resistant, 0.2500 lb |
Product Type |
Turnlok Recept Single 3WIRE 30a250v |
LKG RCPT, 30A 250V, L6-30R, BK |
Short Description |
30 A, 250 VAC, Turnlock Single Receptacle, Black, Back Wire Connection |
Single Receptacle, 30 A, 250 VAC |
Special Features |
Ultrasonically Welded Together for Unrivaled Strength |
IP20 |
|
Compatible Wire Size |
#14 to #10 AWG |
#12 to #8 AWG |
Connection Type |
Screw |
Screw Terminal |
Dielectric Strength |
- |
Withstands 2,000V minimum |
Mounting Type |
Receptacle |
Screw Mount |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
pallet quantity |
- |
2160 |
Receptacle Type |
Turnlock Single |
Single |
Resistance Properties |
Impact Resistant |
Corrosion Resistant |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
UL Listed;CSA Certified;Federal Specification Wc-596 |
|
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
L630-R |
HBL2620 |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Single Receptacle |
Single Flush Receptacle |
|
Weight |
0.2200 lb |
0.2500 lb |
|
Application |
Industrial |
Heavy Duty Industrial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
Receptacle |
Screw Mount |
nema rating |
6-30R |
NEMA Wd1;NEMA Wd5 |
standard |
UL 498 |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |