Item Comparison: HBL2623, L630C

Item

HBL2623 - LKG Conn, 30A 250V, L6-30R, B/W - Wiring Device-Kellems

HBL2623
LKG Conn, 30A 250V, L6-30R, B/W

$87.77 Each

$2,633.10 (30 Each)

QTY:
Each
Add
L630C - Turnlok Connector 3W 30A 250V - Legrand-Pass & Seymour

L630C
Turnlok Connector 3W 30A 250V

$66.8883 Each

$668.88 (10 Each)

QTY:
Each
Add
Nacogdoches 0 3
All Stores 38 155
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number HBL2623 L630C
Manufacturer Number HBL2623 L630C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121421 - Electrical connector assembly 39121403 - Locking plug
UPC/EAN/GTIN 00783585038865 00785007263015
Weight per package 0.35 (lbs/each) 0.396 (lbs/each)
Description HBL2623 LKG Conn, 30A 250V, L6-30R, B/W
Locking Device Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 In Diameter, Cord Mounted, 3.86 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Chemical Resistant, 0.25 LB
L630C Turnlok Connector 3W 30A 250V
Locking Device Turnlock Connector, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.45 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $87.77 (Each) $66.89 (Each)
Carton/Reel $87.77 (1 Each) $66.89 (1 Each)
Standard Packaging/Reel $2,633.10 (30 Each) $668.88 (10 Each)
amperage rating 30 30
connection Pressure Screw Terminal -
Current Rating 30 A 30 A
insulation Insulated Body -
Material Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws) Nylon
Number of Conductors 3 -
Number of Wires 3 3
Poles 2-Pole 2
Terminal Type Screw;Clamp -
Voltage Rating 250 V ac 250 V ac
Wire Size #16 to #8 AWG (Stranded Copper) #18 to #6 AWG
Color Black/White -
Finish Nickel Plated (Terminal Clamp, Assembly Screw) -
Diameter 1.97 in;50.04 mm 2.20 in;0.750 to 1.150 in (Cord)
Length 3.86 in;98.04 mm 3.3 in
Size 2.26 in x 2.26 in x 3.86 in 3.3 in
Description LKG CONN, 30A 250V, L6-30R, B/W TURNLOK CONNECTOR 3W 30A 250V
extra long description HWDK HBL2623 LKG CONN, 30A 250V, L6 P&S L630C TURNLOK CONNECTOR 3W 30A
Features Locking Devices, Twist-Lock(R), Industrial, Female Insulgrip(R) Connector Body, 30A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-30R, Screw Terminal, Black and White Nylon. Turnlok Connector 3wire 30amp 250v
Long Description Locking Device Connector, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 in Diameter, Cord Mounted, 3.86 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Chemical Resistant, 0.25 lb Locking Device Turnlock Connector, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.45 lb
Product Type LKG Conn, 30A 250V, L6-30R, B/W Turnlok Connector 3W 30A 250V
Short Description Locking Device Connector, 30 A, 250 VAC, Black/White 30 A, 250 VAC, Locking Device Turnlock Connector, Black/White, 3 Wire
Special Features Superior Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Maximum Operating Temperature +75 °C +75 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Cord Mounted -
package quantity 1 CT;30 PK 1 ct
pallet quantity 3060 -
Resistance Properties Chemical Resistant Impact Resistant;Corrosion Resistant
Standards Met UL Listed;CSA Certified;Federal Specification Wc-596 RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Brand WIRING DEVICE-KELLEMS Pass & Seymour/Legrand
Manufacturers Part Number HBL2623 L630-C
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Connector Body Turnlock Connector
Weight 0.25 lb 0.45 lb
Application Heavy Duty Industrial Industrial
environmental conditions Indoor Dry unless protected by additional means -
Mounting Cord Connector
nema rating NEMA L6-30R l6-30R
standard Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat