Item Comparison: L620P, HBL2321

Item

L620P - Turnlok Plug 3W 20A 250V B&W - Legrand-Pass & Seymour

L620P
Turnlok Plug 3W 20A 250V B&W

$17.3206 Each

$173.21 (10 Each)

QTY:
Each
Add
HBL2321 - LKG Plug, 20A 250V, L6-20P, B/W - Wiring Device-Kellems

HBL2321
LKG Plug, 20A 250V, L6-20P, B/W

$28.46 Each

$853.80 (30 Each)

QTY:
Each
Add
Nacogdoches 10 0
All Stores 371 25
Vendor Legrand-Pass & Seymour Wiring Device-Kellems
Catalog Number L620P HBL2321
Manufacturer Number L620P HBL2321
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121402 - Electrical plugs
UPC/EAN/GTIN 00785007262049 00783585037820
Weight per package 0.332 (lbs/each) 0.3 (lbs/each)
Description L620P Turnlok Plug 3W 20A 250V B&W
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
HBL2321 LKG Plug, 20A 250V, L6-20P, B/W
Locking Device Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 In Diameter, Cord Mounted, 2.75 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.2 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.32 (Each) $28.46 (Each)
Carton/Reel $17.32 (1 Each) $28.46 (1 Each)
Standard Packaging/Reel $173.21 (10 Each) $853.80 (30 Each)
amperage rating 20 -
connection - Screwed Terminal
Current Rating 20 A 20 A
Material Nylon Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws)
Number of Wires 3 -
Poles 2 -
Terminal Type - Screw;Clamp
Voltage Rating 250 V ac 250 V ac
Wattage - 5
Wire Size #18 to #8 AWG #16 to #8 AWG (Stranded Copper)
Color Black&White Black/White
Finish - Nickel Plated (Terminal Clamp, Assembly Screw)
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.97 in;50.04 mm
Length 3.75 in 2.75 in;69.85 mm
Size 3.8 in -
Description TURNLOK PLUG 3W 20A 250V B&W LKG PLUG, 20A 250V, L6-20P, B/W
extra long description P&S L620P TURNLOK PLUG 3W 20A 250V HWDK HBL2321 LKG PLUG, 20A 250V, L6
Features Turnlok Plug 3wire 20amp 250v Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 20A 250V AC, 2-Pole 3-Wire Grounding, NEMA L6-20P, Screw Terminal, Black and White Nylon.
Long Description Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb Locking Device Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 in Diameter, Cord Mounted, 2.75 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.2 lb
Product Type Turnlok Plug 3W 20A 250V B&W LKG Plug, 20A 250V, L6-20P, B/W
Short Description 20 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire Locking Device Plug, 20 A, 250 VAC, Black/White, 3 Poles
Special Features Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock Secure Grip;Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination
Maximum Operating Temperature +75 °C +75 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Cord Mounted
package quantity 1 CT;10 PK 1 CT;30 PK
Resistance Properties Impact Resistant;Corrosion Resistant Impact and Chemical Resistant
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 UL Listed;CSA Certified;Federal Specification Wc-596
Brand Pass & Seymour/Legrand WIRING DEVICE-KELLEMS
Manufacturers Part Number L620-P HBL2321
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Plug -
Weight 0.33 lb 0.2 lb
Application Industrial Extra Heavy Duty Industrial
Mounting Plug Cord
nema rating L6-20P NEMA L6-20P
standard UL 498 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat