Item Comparison: L620P, AHL620P

Item

L620P - Turnlok Plug 3W 20A 250V B&W - Legrand-Pass & Seymour

L620P
Turnlok Plug 3W 20A 250V B&W

$17.3206 Each

$173.21 (10 Each)

QTY:
Each
Add
AHL620P - Plug 20A 250V 2P3W H/L BW - Eaton

AHL620P
Plug 20A 250V 2P3W H/L BW

$21.32 Each

$213.20 (10 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 456 3
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L620P AHL620P
Manufacturer Number L620P AHL620P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00785007262049 00032664738456
Weight per package 0.332 (lbs/each) 0.3 (lbs/each)
Description L620P Turnlok Plug 3W 20A 250V B&W
Locking Device Turnlock Plug, 20 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
AHL620P Plug 20A 250V 2P3W H/L BW
Locking Device Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #14 to #8 Awg Wire Size, 0.3 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.32 (Each) $21.32 (Each)
Carton/Reel $17.32 (1 Each) $21.32 (1 Each)
Standard Packaging/Reel $173.21 (10 Each) $213.20 (10 Each)
amperage rating 20 -
Current Rating 20 A 20 A
Material Nylon Nylon
Number of Wires 3 3
Poles 2 -
Terminal Type - Screw
Voltage Rating 250 V ac 250 V
Wire Size #18 to #8 AWG #14 to #8 AWG
Color - Black/White
Diameter 2.20 in;0.225 to 1.150 in (Cord) 1.78 in (Width)
Length 3.75 in 3.61 in
Size 3.8 in -
Description TURNLOK PLUG 3W 20A 250V B&W PLUG 20A 250V 2P3W H/L BW
extra long description P&S L620P TURNLOK PLUG 3W 20A 250V EWD AHL620P Plug 20A 250V 2P3W H/L
Features Turnlok Plug 3wire 20amp 250v Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 20A, 250V/AC NEMA L6-20 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations.
Long Description Locking Device Turnlock Plug, 20 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb Locking Device Plug, 20 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #14 to #8 AWG Wire Size, 0.3 lb
Product Type Turnlok Plug 3W 20A 250V B&W Plug 20A 250V 2P3W H/L BW
Short Description 20 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire 20 A, 250 V, Locking Device Plug, Black/White, 2 Poles, 3 Wires
Special Features Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring
Maximum Operating Temperature +75 °C +60 °C
Minimum Operating Temperature -40 °C -40 °C
Mounting Type Plug Mount Screw Mount
package quantity 1 CT;10 PK 1 CT;10 PK
Resistance Properties Impact Resistant;Corrosion Resistant -
Standards Met RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L620-P AHL620P
Category Description Industrial cord connectors NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type Turnlock Plug Ultra grip
Weight 0.33 lb 0.3 lb
Application Industrial Industrial
Mounting Plug -
nema rating L6-20P L6-20P;L6-20R
standard UL 498 cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat