Item Comparison: L530R, AHL530R

Item

L530R - Turnlok Recept Single 3WIRE 30a125v - Legrand-Pass & Seymour

L530R
Turnlok Recept Single 3WIRE 30a125v

$38.3425 Each

$1,917.12 (50 Each)

QTY:
Each
Add
AHL530R - Recp Single 30A 125V 2P3W H/L BK - Eaton

AHL530R
Recp Single 30A 125V 2P3W H/L BK

$26.35 Each

$1,317.50 (50 Each)

QTY:
Each
Add
Nacogdoches 45 0
All Stores 816 21
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L530R AHL530R
Manufacturer Number L530R AHL530R
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Enhanced Commodity Codes - Wiring Devices
Classification Industrial Cord Connectors Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121403 - Locking plug
UPC/EAN/GTIN 00785007253054 00040893677125
Weight per package 0.2228 (lbs/each) 0.3 (lbs/each)
Description L530R Turnlok Recept Single 3WIRE 30a125v
Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 In Length, 1.28 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
AHL530R Recp Single 30A 125V 2P3W H/L BK
Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $38.34 (Each) $26.35 (Each)
Carton/Reel $383.42 (10 Each) $263.50 (10 Each)
Standard Packaging/Reel $1,917.12 (50 Each) $1,317.50 (50 Each)
amperage rating 30 -
Current Rating 30 A 30 A
Material Nylon Glass-Filled Nylon
Number of Wires 3 3
Poles 2 -
Voltage Rating 125 -
Wire Size 4 -
Color - Black
Height 3.28 in -
Length 1.62 in -
Size 3.3 in -
Width 1.28 in -
Description TURNLOK RECEPT SINGLE 3WIRE 30A125V RECP SINGLE 30A 125V 2P3W H/L BK
extra long description P&S L530R TURNLOK RECEPT SINGLE 3WI EWD AHL530R Recp Single 30A 125V 2P
Features Turnlok Receptacle Single 3wire 30amp 125v Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description Turnlock Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 1.62 in Length, 1.28 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb Single Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Product Type Turnlok Recept Single 3WIRE 30a125v Recp Single 30A 125V 2P3W H/L BK
Short Description 30 A, 125 V, Turnlock Single Receptacle, Black 30 A, 125 V, Single Receptacle, Black
Special Features Ultrasonically Welded Together for Unrivaled Strength Wiring Type Back and Side Wire
Compatible Wire Size #14 to #10 AWG #14 to #8 AWG
Connection Type Back Wire Screw
Mounting Type Receptacle -
package quantity 1 ct 10 CT;50 PK
Receptacle Type Turnlock Single Single
Resistance Properties Impact Resistant -
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications UL Listed;CSA Certified;FULS Listed
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L530-R AHL530R
Category Description Industrial cord connectors Commercial receptacles
Type Turnlock Single Receptacle Locking Receptacle
Weight 0.2200 lb -
Application Industrial Industrial
Mounting Receptacle -
nema rating 5-30R 5-30
standard UL 498 Federal Specification Classification 6233 01,UL,CSA certified,NOM,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat