Nacogdoches |
0 |
14 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2611 |
L530P |
Manufacturer Number |
HBL2611 |
L530P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585038735 |
00785007253047 |
Weight per package |
0.3 (lbs/each) |
0.34 (lbs/each) |
Description |
HBL2611 LKG Plug, 30A 125V, L5-30P, B/W
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal, Black and White.
|
L530P Turnlok Plug 3W 30A 125V B&W
Locking Device Turnlock Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.61 (Each) |
$41.34 (Each) |
Carton/Reel |
$43.61 (1 Each) |
$41.34 (1 Each) |
Standard Packaging/Reel |
$1,308.30 (30 Each) |
$413.44 (10 Each) |
|
amperage rating |
30 |
30 |
connection |
Screwed Terminal |
- |
Current Rating |
30 |
30 A |
Material |
Nylon |
Nylon |
Number of Wires |
3-Wire |
3 |
Phase |
1 |
- |
Poles |
2-Pole |
2 |
Voltage Rating |
125 |
125 |
Wattage |
3 |
- |
Wire Size |
#16 to #8 |
#18 to #6 AWG |
|
Diameter |
- |
2.20 in;0.225 to 1.150 in (Cord) |
Length |
- |
3.75 in |
Size |
2.26 in x 2.26 in x 2.75 in |
3.8 in |
|
Description |
LKG PLUG, 30A 125V, L5-30P, B/W |
TURNLOK PLUG 3W 30A 125V B&W |
extra long description |
HWDK HBL2611 LKG PLUG, 30A 125V, L5 |
P&S L530P TURNLOK PLUG 3W 30A 125V |
Features |
- |
Turnlok Plug 3wire 30amp 125v |
Long Description |
Locking Devices, Twist-Lock®, Industrial, Male Plug, 30A 125V, 2-Pole 3-Wire Grounding, L5-30P, Screw Terminal, Black and White. |
Locking Device Turnlock Plug, 30 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb |
Product Type |
LKG Plug, 30A 125V, L5-30P, B/W |
Turnlok Plug 3W 30A 125V B&W |
Short Description |
- |
30 A, 125 V, Locking Device Turnlock Plug, Black/White |
Special Features |
Standard Product |
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock |
|
Cord Type |
All Listed Portables |
- |
Maximum Operating Temperature |
- |
+75 °C |
Minimum Operating Temperature |
- |
-40 °C |
Mounting Type |
- |
Plug Mount |
package quantity |
- |
1 ct |
pallet quantity |
3060 |
- |
Resistance Properties |
- |
Impact Resistant;Corrosion Resistant |
Standards Met |
- |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2611 |
L530-P |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Plugs |
Turnlock Plug |
|
|
Application |
Extra Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Plug |
nema rating |
L5-30P |
L5-30P |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |