Item Comparison: L520R, AHL520R

Item

L520R - Turnlok Recept Single 3WIRE 20a125v - Legrand-Pass & Seymour

L520R
Turnlok Recept Single 3WIRE 20a125v

$29.9073 Each

$1,495.36 (50 Each)

QTY:
Each
Add
AHL520R - Recp Single 20A 125V 2P3W H/L BK - Eaton

AHL520R
Recp Single 20A 125V 2P3W H/L BK

$18.10 Each

$905.00 (50 Each)

QTY:
Each
Add
Nacogdoches 37 0
All Stores 1,327 17
Vendor Legrand-Pass & Seymour Eaton
Catalog Number L520R AHL520R
Manufacturer Number L520-R AHL520R
Category Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Enhanced Commodity Codes - Wiring Devices
Classification Industrial Cord Connectors Commercial Receptacles
UNSPSC 39121406 - Electrical receptacles 39121403 - Locking plug
UPC/EAN/GTIN 00785007252057 00040893676937
Weight per package 0.21 (lbs/each) 0.3 (lbs/each)
Description L520R Turnlok Recept Single 3WIRE 20a125v
Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
AHL520R Recp Single 20A 125V 2P3W H/L BK
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $29.91 (Each) $18.10 (Each)
Carton/Reel $299.07 (10 Each) $18.10 (1 Each)
Standard Packaging/Reel $1,495.36 (50 Each) $905.00 (50 Each)
amperage rating 20 STRGHT BLADE PLG&CONNEC
Current Rating 20 A 20 A
Material Nylon Glass-Filled Nylon
Number of Wires 3 3
Poles 2 -
Voltage Rating 125 -
Wire Size 4 -
Color - Black
Length 3.3 in -
Size 3.3 in -
Description TURNLOK RECEPT SINGLE 3WIRE 20A125V RECP SINGLE 20A 125V 2P3W H/L BK
extra long description P&S L520R TURNLOK RECEPT SINGLE 3WI EWD AHL520R Recp Single 20A 125V 2P
Features Turnlok Receptacle Single, 2pole 3wire, 20amp 125v Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments.
Long Description Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black
Product Type Turnlok Recept Single 3WIRE 20a125v Recp Single 20A 125V 2P3W H/L BK
Short Description 20 A, 125 V, Turnlock Single Receptacle, Black 20 A, 125 V, Single Receptacle, Black
Special Features Ultrasonically Welded Together for Unrivaled Strength Wiring Type Back and Side Wire
Compatible Wire Size #14 to #10 AWG #14 to #8 AWG
Connection Type Back Wire Screw
dimensions - 4.2500 IN X 2.0000 IN X 1.7500 IN
Mounting Type Receptacle -
package quantity 10 CT;50 PK 1 CT;50 Pk
Receptacle Type Turnlock Single Single
Resistance Properties Impact Resistant -
Standards Met UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications UL Listed;CSA Certified;FULS Listed
Brand Pass & Seymour/Legrand Eaton Wiring Devices
Manufacturers Part Number L520R AHL520R
Category Description Industrial cord connectors Commercial receptacles
Type Turnlock Single Receptacle Locking Receptacle
Manufacturer Status - Inactive
Status - Inactive
Weight 0.2200 lb -
Application Industrial Industrial
Mounting Receptacle -
nema rating 5-20R 5-20
standard UL 498 cULus Listed,NOM,CSA certified,UL,Federal Specification Classification 6233 01,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat