Nacogdoches |
37 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L520R |
AHCL520R |
Manufacturer Number |
L520-R |
AHCL520R |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121406 - Electrical receptacles
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007252057 |
00032664758676 |
Weight per package |
0.21 (lbs/each) |
0.001 (lbs/each) |
Description |
L520R Turnlok Recept Single 3WIRE 20a125v
Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 In Length, Nylon Material, Black, Impact Resistant, 0.2200 LB
|
AHCL520R CCL Recp 20A 125V 2P3W Y&BK
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 125V, Back and Side, Yellow, Black, Ultra Grip, Glass Filled Nylon, L5-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.91 (Each) |
$27.63 (Each) |
Carton/Reel |
$299.07 (10 Each) |
$276.30 (10 Each) |
Standard Packaging/Reel |
$1,495.36 (50 Each) |
$1,381.50 (50 Each) |
|
amperage rating |
20 |
- |
Current Rating |
20 A |
- |
Material |
Nylon |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
Length |
3.3 in |
- |
Size |
3.3 in |
- |
|
Description |
TURNLOK RECEPT SINGLE 3WIRE 20A125V |
CCL RECP 20A 125V 2P3W Y&BK |
extra long description |
P&S L520R TURNLOK RECEPT SINGLE 3WI |
EWD AHCL520R CCL Recp 20A 125V 2P3W |
Features |
Turnlok Receptacle Single, 2pole 3wire, 20amp 125v |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Long Description |
Turnlock Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 3.3 in Length, Nylon Material, Black, Impact Resistant, 0.2200 lb |
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 AWG, 20A, Industrial, 125V, Back and Side, Yellow, Black, Ultra grip, Glass filled Nylon, L5-20, Two-pole, Three-wire, Glass-filled Nylon, -40C (w/o impact) to 70C (-40F to 158F) |
Product Type |
Turnlok Recept Single 3WIRE 20a125v |
CCL Recp 20A 125V 2P3W Y&BK |
Short Description |
20 A, 125 V, Turnlock Single Receptacle, Black |
- |
Special Features |
Ultrasonically Welded Together for Unrivaled Strength |
- |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Back Wire |
- |
dimensions |
- |
1.6200 IN X 1.0300 IN X 3.6400 IN |
media |
- |
Yes |
Mounting Type |
Receptacle |
- |
package quantity |
10 CT;50 PK |
- |
Receptacle Type |
Turnlock Single |
- |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
L520R |
AHCL520R |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Single Receptacle |
Color Coded Locking |
|
|
Application |
Industrial |
Ind Facilities & Factories - Facility - Other |
Mounting |
Receptacle |
- |
nema rating |
5-20R |
- |
standard |
UL 498 |
UL Listed,Federal Specification Classification 6233 01,NOM,CSA Certified,RoHS Compliant |