Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
HBL2311 |
L520P |
Manufacturer Number |
HBL2311 |
L520P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Industrial Cord Connectors
|
UNSPSC |
39121402 - Electrical plugs
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00783585037707 |
00785007252040 |
Weight per package |
0.3 (lbs/each) |
0.332 (lbs/each) |
Description |
HBL2311 LKG Plug, 20A 125V, L5-20P, B/W
Locking Device Plug, 20 A, 125 V Ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 In Diameter, Cord Mounted, 2.75 In Length, #16 to #8 Awg (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.25 LB
|
L520P Turnlok Plug 3W 20A 125V B&W
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.46 (Each) |
$26.40 (Each) |
Carton/Reel |
$28.46 (1 Each) |
$26.40 (1 Each) |
Standard Packaging/Reel |
$853.80 (30 Each) |
$264.01 (10 Each) |
|
amperage rating |
20 |
20 |
connection |
Screwed Terminal |
- |
Current Rating |
20 A |
20 A |
Material |
Nylon (Housing/Cord Clamp);Clear Polycarbonate (Terminal Retainer);Brass (Blades, Terminal Screws);Cold Rolled Steel - Nickel Plated (Terminal Clamp);Steel - Nickel Plated (Assembly Screws) |
Nylon |
Number of Wires |
3-Wire |
3 |
Phase |
1 |
- |
Poles |
2-Pole |
2 |
Terminal Type |
Screw;Clamp |
- |
Voltage Rating |
125 V ac |
125 |
Wattage |
2 |
- |
Wire Size |
#16 to #8 AWG (Stranded Copper) |
#18 to #8 AWG |
|
Color |
Black/White |
- |
Finish |
Nickel Plated (Terminal Clamp, Assembly Screw) |
- |
|
Diameter |
1.97 in;50.04 mm |
2.20 in;0.225 to 1.150 in (Cord) |
Length |
2.75 in;69.85 mm |
3.75 in |
Size |
2.26 in x 2.26 in x 2.75 in |
3.8 in |
|
Description |
LKG PLUG, 20A 125V, L5-20P, B/W |
TURNLOK PLUG 3W 20A 125V B&W |
extra long description |
HWDK HBL2311 LKG PLUG, 20A 125V, L5 |
P&S L520P TURNLOK PLUG 3W 20A 125V |
Features |
Locking Devices, Twist-Lock(R), Industrial, Male Insulgrip(R) Plug, 20A 125V AC, 2-Pole 3-Wire Grounding, NEMA L5-20P, Screw Terminal, Black and White Nylon. |
Turnlok Plug 3wire 20amp 125v |
Long Description |
Locking Device Plug, 20 A, 125 V ac, 2 Poles, 3 Wires, Black/White, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw/Clamp Terminal, 1.97 in Diameter, Cord Mounted, 2.75 in Length, #16 to #8 AWG (Stranded Copper) Wire Size, Impact and Chemical Resistant, 0.25 lb |
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb |
Product Type |
LKG Plug, 20A 125V, L5-20P, B/W |
Turnlok Plug 3W 20A 125V B&W |
Short Description |
Locking Device Plug, 20 A, 125 VAC, Black/White |
20 A, 125 V, Locking Device Turnlock Plug, Black/White |
Special Features |
Secure Grip;Cord Grip Design Protects Terminations From Excess Strain;Clear, Funnel Shaped Wire Entry For Ease Of Termination |
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock |
|
Cord Type |
All Listed Portables |
- |
Maximum Operating Temperature |
+75 °C |
+75 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Cord Mounted |
Plug Mount |
package quantity |
1 CT;30 PK |
1 ct |
pallet quantity |
3060 |
- |
Resistance Properties |
Impact and Chemical Resistant |
Impact Resistant;Corrosion Resistant |
Standards Met |
UL Listed;CSA Certified;Federal Specification Wc-596 |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 |
|
Brand |
WIRING DEVICE-KELLEMS |
Pass & Seymour/Legrand |
Manufacturers Part Number |
HBL2311 |
L520-P |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Industrial cord connectors |
Type |
Plugs |
Turnlock Plug |
|
|
Application |
Extra Heavy Duty Industrial |
Industrial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Cord |
Plug |
nema rating |
NEMA L5-20P |
L5-20P |
standard |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |
UL 498 |