Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L520P |
AHCL520P |
Manufacturer Number |
L520P |
AHCL520P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007252040 |
00032664755781 |
Weight per package |
0.332 (lbs/each) |
0.42 (lbs/each) |
Description |
L520P Turnlok Plug 3W 20A 125V B&W
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.33 LB
|
AHCL520P CCL Plug 20A 125V 2P3W-Y&BK
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 125V, Back, Yellow, Black, Ultra Grip, Nylon, L5-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.40 (Each) |
$21.20 (Each) |
Carton/Reel |
$26.40 (1 Each) |
$212.00 (10 Each) |
Standard Packaging/Reel |
$264.01 (10 Each) |
$848.00 (40 Each) |
|
amperage rating |
20 |
- |
Current Rating |
20 A |
- |
Material |
Nylon |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
#18 to #8 AWG |
- |
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
- |
Length |
3.75 in |
- |
Size |
3.8 in |
- |
|
Description |
TURNLOK PLUG 3W 20A 125V B&W |
CCL PLUG 20A 125V 2P3W-Y&BK |
extra long description |
P&S L520P TURNLOK PLUG 3W 20A 125V |
EWD AHCL520P CCL Plug 20A 125V 2P3W |
Features |
Turnlok Plug 3wire 20amp 125v |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
Long Description |
Locking Device Turnlock Plug, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.33 lb |
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 AWG, 20A, Industrial, 125V, Back, Yellow, Black, Ultra grip, Nylon, L5-20, Two-pole, Three-wire, Nylon, 0.38 - 1.00" (9.5 - 25.4mm) |
Product Type |
Turnlok Plug 3W 20A 125V B&W |
CCL Plug 20A 125V 2P3W-Y&BK |
Short Description |
20 A, 125 V, Locking Device Turnlock Plug, Black/White |
- |
Special Features |
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock |
Industrial grd plugs & conns |
|
dimensions |
- |
2.2300 IN X 2.1000 IN X 2.6900 IN |
Maximum Operating Temperature |
+75 °C |
- |
media |
- |
Yes |
Minimum Operating Temperature |
-40 °C |
- |
Mounting Type |
Plug Mount |
- |
package quantity |
1 ct |
- |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
L520-P |
AHCL520P |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Turnlock Plug |
Color Coded Locking |
|
|
Application |
Industrial |
Ind Facilities & Factories - Facility - Other |
Mounting |
Plug |
- |
nema rating |
L5-20P |
- |
standard |
UL 498 |
cULus Listed,NOM,RoHS Compliant,NAFTA |