Item Comparison: HBL2313, L520C

Item

HBL2313 - LKG Conn, 20A 125V, L5-20R, B/W - Wiring Device-Kellems

HBL2313
LKG Conn, 20A 125V, L5-20R, B/W

$44.00 Each

$1,320.00 (30 Each)

QTY:
Each
Add
L520C - Turnlok Connector 3W 20A 125V - Legrand-Pass & Seymour

L520C
Turnlok Connector 3W 20A 125V

$37.2193 Each

$372.19 (10 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 32 333
Vendor Wiring Device-Kellems Legrand-Pass & Seymour
Catalog Number HBL2313 L520C
Manufacturer Number HBL2313 L520C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Nema Rated Turnlok Plugs, Connectors, & Recepticles Industrial Cord Connectors
UNSPSC 39121421 - Electrical connector assembly 39121403 - Locking plug
UPC/EAN/GTIN 00783585037745 00785007252019
Weight per package 0.35 (lbs/each) 0.37 (lbs/each)
Description HBL2313 LKG Conn, 20A 125V, L5-20R, B/W
Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 125V Ac, 2-Pole 3-Wire Grounding, Nema L5-20R, Screw Terminal, Black and White Nylon.
L520C Turnlok Connector 3W 20A 125V
Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.750 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.37 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $44.00 (Each) $37.22 (Each)
Carton/Reel $44.00 (1 Each) $37.22 (1 Each)
Standard Packaging/Reel $1,320.00 (30 Each) $372.19 (10 Each)
amperage rating 20 20
connection Pressure Screw Terminal -
Current Rating 20 20 A
insulation Insulated Body -
Material Nylon Nylon
Number of Conductors 3 -
Number of Wires - 3
Poles 2-Pole 2
Voltage Rating 125 125
Wire Size - #18 to #8 AWG
Color Black;White -
Diameter - 2.20 in;0.750 to 1.150 in (Cord)
Length - 3.3 in
Size 2.26 in x 2.26 in x 3.86 in 3.3 in
Description LKG CONN, 20A 125V, L5-20R, B/W TURNLOK CONNECTOR 3W 20A 125V
extra long description HWDK HBL2313 LKG CONN, 20A 125V, L5 P&S L520C TURNLOK CONNECTOR 3W 20A
Features - Turnlok Connector 3wire 20amp 125v
Long Description Locking Devices, Twist-Lock®, Industrial, Female Insulgrip® Connector Body, 20A 125V AC, 2-Pole 3-Wire Grounding, NEMA L5-20R, Screw Terminal, Black and White Nylon. Locking Device Turnlock Connector, 20 A, 125 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.750 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.37 lb
Product Type LKG Conn, 20A 125V, L5-20R, B/W Turnlok Connector 3W 20A 125V
Short Description - 20 A, 125 V, Locking Device Turnlock Connector, Black/White
Special Features Standard Product Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock
Maximum Operating Temperature - +75 °C
Minimum Operating Temperature - -40 °C
package quantity - 10 CT
pallet quantity 2880 -
Resistance Properties - Impact Resistant;Corrosion Resistant
Standards Met - RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42
Brand WIRING DEVICE-KELLEMS Pass & Seymour/Legrand
Manufacturers Part Number HBL2313 L520-C
Category Description NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES Industrial cord connectors
Type Connector Body Turnlock Connector
Weight - 0.37 lb
Application Heavy Duty Industrial Industrial
environmental conditions Indoor Dry unless protected by additional means -
Mounting Cord Connector
nema rating L5-20R L5-20R
standard Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat