Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Eiko |
Catalog Number |
L5.5FB11E12930C |
LED5WB11E12830DI |
Manufacturer Number |
KT-LED5.5FB11-E12-930-C |
LED5WB11/E12/830-DIM-G8 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Decorative C, Ca, F, G Sha
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654123752 |
00031293100085 |
Weight per package |
0.11 (lbs/each) |
0.102 (lbs/each) |
Description |
L5.5FB11E12930C 5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
|
LED5WB11E12830DI 5W Led B11 30K Dim Candelabra Base
Features: Litespanled B11 250 Degree Beam 4.5W - 350LM Dimmable 3000K 80+Cri 120VAC E12
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.47 (Each) |
$5.26 (Each) |
Carton/Reel |
$3.47 (1 Each) |
$5.26 (1 Each) |
Standard Packaging/Reel |
$83.28 (24 Each) |
$5.26 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
B11 |
Voltage Rating |
- |
120 |
Wattage |
5.5 |
4.5 |
|
Base Type |
E12 |
- |
Color |
- |
K |
color rendering index (cri) |
>90 Deg |
80 |
color temperature |
3000 |
3000 |
housing color |
N/A |
- |
|
|
Construction |
Clear Glass |
- |
Description |
5.5W LED B11 STRAIGHT TIP 30K CNDL BASE CLEAR 500L |
5W LED B11 30K DIM CANDELABRA BASE |
extra long description |
Key KT-LED5.5FB11-E12-930-C 60W Equ |
EIKO LED5WB11/E12/830-DIM-G8 LITESP |
Long Description |
Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear |
Features: LITESPANLED B11 250 DEGREE BEAM 4.5W - 350LM DIMMABLE 3000K 80+CRI 120VAC E12 |
Product Type |
60W Equiv., 5.5W, 500 Lumen, B11, E12, =90 Cri, Dimmable 27K |
Litespanled B11 250 Degree Beam 4.5W - 3 |
|
average life |
- |
25,000 |
Base |
- |
Candelabra Screw (E12) |
beam angle |
360 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
500 |
325 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Eiko |
Manufacturers Part Number |
KT-LED5.5FB11-E12-930-C |
LED5WB11/E12/830-DIM-G8 |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
|
Energy Star |
Y |
- |
standard |
- |
cULus,Energy Star,FCC |