Item Comparison: L5.5FB11E12930C, LED5E12B1130K

Item

L5.5FB11E12930C - 5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L - Keystone

L5.5FB11E12930C
5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L

$3.47 Each

$83.28 (24 Each)

QTY:
Each
Add
LED5E12B1130K - 5W Led B11 Candlbra 30K Deco - TCP

LED5E12B1130K
5W Led B11 Candlbra 30K Deco

$0.00 Each

$0.00 (12 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 204 0
Vendor Keystone TCP
Catalog Number L5.5FB11E12930C LED5E12B1130K
Manufacturer Number KT-LED5.5FB11-E12-930-C LED5E12B1130K
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Decorative C, Ca, F, G Sha
Classification Led Decorative C, Ca, F, G Shape Lamps Led Decorative C, Ca, F, G Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654123752 00762148250371
Weight per package 0.11 (lbs/each) 0.15 (lbs/each)
Description L5.5FB11E12930C 5.5W Led B11 Straight Tip 30K CNDL Base Clear 500L
Straight Tip Chandelier Filament Bulb, 60W Equivalent, B11 Shape, E12 Candalbra Base, 3000K, 90 Cri , Clear
LED5E12B1130K 5W Led B11 Candlbra 30K Deco
Decorative Led Lamp, B11 Shape, 80, 3000 K, 825 LM Brightness (Lumens), 5 W, 120 V, White, 50000 H Average Life, E12 Candelabra Base, Dimmable, 1.4 In Diameter, 3.8 In Length, 0.92 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 40 W, 5 Yr Warranty, 0.15 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.47 (Each) $0.00 (Each)
Carton/Reel $3.47 (1 Each) $0.00 (12 Each)
Standard Packaging/Reel $83.28 (24 Each) $0.00 (12 Each)
Ballast Type N/A -
Current Rating - 0.046
Number of Lamps N/A -
Shape - B11
Voltage Rating - 120
Wattage 5.5 5 W
Base Type E12 E12 Candelabra
Color Rendering Index - 80
color rendering index (cri) >90 Deg 80
color temperature 3000 3000 k
Finish - white
housing color N/A -
Diameter - 1.4 in
Length - 3.8 in
Additional Information - Blunt Tip
Construction Clear Glass -
Description 5.5W LED B11 STRAIGHT TIP 30K CNDL BASE CLEAR 500L 5W LED B11 CANDLBRA 30K DECO
extra long description Key KT-LED5.5FB11-E12-930-C 60W Equ TCP LED5E12B1130K LED 5W B11 DIM 30
Long Description Straight Tip Chandelier Filament bulb, 60W Equivalent, B11 shape, E12 Candalbra base, 3000K, 90 CRI , Clear Decorative LED Lamp, B11 Shape, 80, 3000 K, 825 lm Brightness (Lumens), 5 W, 120 V, White, 50000 h Average Life, E12 Candelabra Base, Dimmable, 1.4 in Diameter, 3.8 in Length, 0.92 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 40 W, 5 yr Warranty, 0.15 lb
Product Type 60W Equiv., 5.5W, 500 Lumen, B11, E12, =90 Cri, Dimmable 27K Decorative Led Lamp
Short Description - Decorative LED Lamp, B11 80 CRI, 3000K, 825 lm, 5W, 120V
Special Features - Suitable for Damp Locations
average life - 50000 h
Base - E12
beam angle 360 Deg GENERAL PURPOSE
Brightness (Lumens) - 825 lm
Circuit Type N/A -
Equivalent Wattage - 40 W
Input Voltage 120V -
ip rating N/A -
lumens 500 300
Maximum Operating Temperature - +40 °C
Minimum Operating Temperature - -30 °C
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 12 CA
Power Factor - 0.92
Sensor Type N/A -
Standards Met - cULus Listed;RoHS Compliant;UL/cUL Listed
Warranty 3 5 yr
Wire Type N/A -
Brand Keystone TCP
Manufacturers Part Number KT-LED5.5FB11-E12-930-C LED5E12B1130K
Category Description LED DECORATIVE C, CA, F, G SHAPE LAMPS LED DECORATIVE C, CA, F, G SHAPE LAMPS
Weight - 0.15 lb
Application - Commercial/Residential
Energy Star Y yes
standard - UL and cUL
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat