Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54874BE |
L400N |
Manufacturer Number |
54874BE |
L400N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210898087 |
00662381035165 |
Weight per package |
0.41 (lbs/each) |
0.45 (lbs/each) |
Description |
54874BE 400MCM 2H Cop Lug
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 400 Kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue
|
L400N 400 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.27 (Each) |
$24.40 (Each) |
Carton/Reel |
$163.61 (6 Each) |
$24.40 (1 Each) |
Standard Packaging/Reel |
$163.61 (6 Each) |
$146.42 (6 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Voltage Rating |
35 kV |
600 V |
|
Color |
Blue |
Blue |
Finish |
- |
Tin Plated |
|
Size |
- |
L=5.47 - W=1.39 - OD=.950 - ID=.760 |
|
Description |
400MCM 2H COP LUG |
400 1/2" 2-HOLE LONG BARREL COMPRESSION LUG |
extra long description |
ABB 54874BE CU TP 2HL LUG LONGBRL 4 |
NSI L400N CU CMP Lug Long 400 MCM N |
Features |
- |
2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 400 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 76, Die Color Code Blue |
2Hole Long Barrel Copper Compression Lug400 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Product Type |
Cu TP 2HL Lug Longbrl 400 1/2B Blu |
Cu CMP Lug Long 400 MCM Nema MTG Spac |
Special Features |
- |
400 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
|
Cable Size |
400 kcmil |
400 MCM (STR) |
Number of Holes |
2 |
2 |
Stud Size |
1/2 in |
1/2 |
Warranty |
- |
1 YEAR |
|
Brand |
COLOR-KEYED |
NSi |
Manufacturers Part Number |
54874BE |
L400N |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Long Barrel - Two Hole |
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
1/2 Mounting Holes |
standard |
UL E9809 |
UL486A/B |