Nacogdoches |
15 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L27PSHIDEX398CSB |
L27HIDEX39850DG2 |
Manufacturer Number |
KT-LED27PSHID-EX39-8CSB-D |
KT-LED27HID-EX39-850-D /G2-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
N/A
|
UPC/EAN/GTIN |
00843654140797 |
00890949019504 |
Weight per package |
0.0525 (lbs/each) |
0.84 (lbs/each) |
Description |
L27PSHIDEX398CSB 18/22/27W Led Hid Repl 3K/4K/5K Mog 2600-3900 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, Directdrive
|
L27HIDEX39850DG2 27W Led Hid Repl 50K Mog Base
Hid Replacement Led Lamp, 50000+ H Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.35 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;DLC Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$55.44 (Each) |
$47.59 (Each) |
Carton/Reel |
$55.44 (1 Each) |
$47.59 (1 Each) |
Standard Packaging/Reel |
$887.04 (16 Each) |
$761.44 (16 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.23 A @ 120 V;0.10 A @ 277 V |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
27/22/18 |
27 W |
|
Base Type |
EX39 |
EX39 (Mogul) |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
5000 k |
housing color |
N/A |
N/A |
|
Diameter |
- |
3.43 in |
Height |
- |
8.35 in |
|
Construction |
N/A |
N/A |
Description |
18/22/27W LED HID REPL 3K/4K/5K MOG 2600-3900 LM |
27W LED HID REPL 50K MOG BASE |
extra long description |
Key KT-LED27PSHID-EX39-8CSB-D LED H |
Key KT-LED27HID-EX39-850-D /G2-DP 2 |
Long Description |
LED HID Replacement lamp feat. Power Select & Color Select. 27/22/18W, 3000/4000/5000K, 120-277V Input, EX39 Base, DirectDrive |
HID Replacement LED Lamp, 50000+ h Average Life, EX39 (Mogul) Base Type, 360 ° Beam Angle, 3830 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 8.35 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;DLC Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 27 W Wattage |
Product Type |
Led Hid Replacement Lamp Feat. Power Select & Color Select. |
HID Replacement LED Lamp |
Short Description |
- |
HID Replacement LED Lamp, 27 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 3830 lm, 16 CT |
|
average life |
- |
50000+ h |
beam angle |
360 Deg |
360 ° |
Brightness (Lumens) |
- |
3830 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
IP64 |
lumens |
N/A |
3915 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
16 CT |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
DLC Listed;cULus Listed;RoHS Compliant |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
N/A |
|
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED27PSHID-EX39-8CSB-D |
L27HIDEX39850DG2 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |