Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L25T5H048GC850DX |
L25T5H048GC850D |
Manufacturer Number |
KT-LED25T5HO-48GC-850-DX2 /G2 |
KT-LED25T5HO-48GC-850-D /G2-CP |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654130606 |
00890949016442 |
Weight per package |
0.52 (lbs/each) |
0.52 (lbs/each) |
Description |
L25T5H048GC850DX 25W Led T5HO 48" 50K DBL/SNGL End 3400LM
25W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
|
L25T5H048GC850D *Delisted* 25W Led T5HO 48" 50K Line Volt
T5 Led Lamp, 240 ° Beam Angle, >80, 5000 K, 3400 LM Brightness (Lumens), 25 W, 120 to 277 V Ac, 0.09 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.82 In Diameter, 45.19 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.02 (Each) |
$16.03 (Each) |
Carton/Reel |
$400.50 (25 Each) |
$400.75 (25 Each) |
Standard Packaging/Reel |
$400.50 (25 Each) |
$400.75 (25 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.09 A @ 277 V ac |
Material |
- |
Glass |
Number of Lamps |
N/A |
N/A |
Shape |
- |
T5 |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
25 |
25 W |
|
Base Type |
G5 |
G5 Miniature Bi-Pin |
Color Rendering Index |
- |
>80 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
5000 |
5000 k |
Finish |
- |
Frosted |
housing color |
N/A |
N/A |
|
Diameter |
- |
0.82 in |
Length |
- |
45.19 in |
|
Additional Information |
- |
Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Direct Replacement for F54T5/HO Fluorencent Lamp;Frosted Lens Eliminates Pixelation |
Construction |
Frosted Shatterproof Glass |
N/A |
Description |
25W LED T5HO 48" 50K DBL/SNGL END 3400LM |
25W LED T5HO 48" 50K LINE VOLT |
extra long description |
Key KT-LED25T5HO-48GC-850-DX2 25W, |
Key KT-LED25T5HO-48GC-850-D /G2-CP |
Long Description |
25W LED T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 ft., 5000K, 80+CRI, 120-277V Input |
T5 LED Lamp, 240 ° Beam Angle, >80, 5000 K, 3400 lm Brightness (Lumens), 25 W, 120 to 277 V ac, 0.09 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G5 Miniature Bi-Pin Base, Non Dimmable, 0.82 in Diameter, 45.19 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty |
Product Type |
25W, 3400 Lumen, 4', 240' Beam Angle, Ballast Bypass, DLC 4. |
T5 LED Lamp |
Short Description |
- |
T5 LED Lamp, 5000K, 3400 lm, 25W |
|
average life |
- |
50000+ h |
beam angle |
240 Deg |
240 ° |
Brightness (Lumens) |
- |
3400 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
N/A |
lumens |
N/A |
3400 |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-20 °C;-4 °F |
Nominal Length |
48 in |
48 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
12 PK;25 PK |
Power Factor |
- |
>0.9 |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
DLC Listed;cULus Listed;UL Listed;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2 |
Warranty |
5 |
5 yr |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
|
Manufacturers Part Number |
KT-LED25T5HO-48GC-850-DX2 |
KT-LED25T5HO-48GC-850-D |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |