Item Comparison: L250N, YA292N

Item

L250N - 250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol - Nsi

L250N
250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol

$18.9864 Each

$474.66 (25 Each)

QTY:
Each
Add
YA292N - 250MCM Cu 2H Long 1/2 - Burndy

YA292N
250MCM Cu 2H Long 1/2

$34.60 Each

$346.00 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 457 343
Vendor Nsi Burndy
Catalog Number L250N YA292N
Manufacturer Number L250N YA292N
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381035134 00781810504307
Weight per package 0.27 (lbs/each) 0.25 (lbs/each)
Description L250N 250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol
2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
YA292N 250MCM Cu 2H Long 1/2
250 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Yellow Color Code, 16 Die Index.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.99 (Each) $34.60 (Each)
Carton/Reel $18.99 (1 Each) $34.60 (1 Each)
Standard Packaging/Reel $474.66 (25 Each) $346.00 (10 Each)
Material Copper Copper
Voltage Rating 600 V 35
Color Yellow -
Color Code - YELLOW
Finish Tin Plated -
Size L=4.96 - W=1.09 - OD=.750 - ID=.590 -
Description 250MCM 2-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL 250MCM CU 2H LONG 1/2
extra long description NSI L250N CU CMP Lug Long 250 MCM N BUR YA292N 250 CU 2-HOLE LONG 1/2
Features 2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. -
Long Description 2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. 250 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Yellow Color Code, 16 Die Index.
Product Type Cu CMP Lug Long 250 MCM Nema MTG Spac 250 Cu 2-Hole Long 1/2
Special Features 250 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 1-11/16 IN, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Finish: Electro-Tin Plated, Color Code: Yellow, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W29VT Die, (4), X29RT Die, (8), Hydraulic: BCT500HS, Y500CTHS Tool, W29VT, W29RT Die, (4), X29RT Die, (8), Y35, Y39, Y750, PAT750 Tool, U29RT Die, (2), Y46 Tool, U29RT Die With PUADP-1 Adapter, (2),
Cable Size 250 MCM (STR) -
Die Index - 16
Number of Holes 1 -
Stud Size 1/2 -
Warranty 1 YEAR -
Brand NSi BURNDY
Manufacturers Part Number L250N YA292N
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel - Two Hole Long Barrel, Tin Plated
Application Terminate, Splice, Tap Power Connectors Wire Termination
environmental conditions 90 C -
Mounting 1/2 Mounting Holes -
standard UL486A/B UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat