Item Comparison: L250, TL250

Item

L250 - 250 Cu 1 Conduct. Lug - Blackburn Mechanical

L250
250 Cu 1 Conduct. Lug

$17.6126 Each

$880.63 (50 Each)

QTY:
Each
Add
TL250 - 250MCM Copper Mechanical Lug - Nsi

TL250
250MCM Copper Mechanical Lug

$22.69 Each

$567.25 (25 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 2,180 290
Vendor Blackburn Mechanical Nsi
Catalog Number L250 TL250
Manufacturer Number L250 TL250
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Split Bolts Split Bolts
UNSPSC 39121408 - Mechanical connectors 39121408 - Mechanical connectors
UPC/EAN/GTIN 00783786130047 00662381005731
Weight per package 0.163 (lbs/each) 0.23 (lbs/each)
Description L250 250 Cu 1 Conduct. Lug
Copper Connector, #6 Awg (Stranded) Conductor Size, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 1-61/64 In Overall Length, Screw Terminal, 600 V Ac, 0.16 LB/Ea
TL250 250MCM Copper Mechanical Lug
Terminal Lug, #6 Awg (Stranded) Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper Conductor Material, 1 Conductor, +90 °C Operating Temperature, 1.95 In Overall Length, Screw Terminal, 600 V, 0.23 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $17.61 (Each) $22.69 (Each)
Carton/Reel $176.13 (10 Each) $22.69 (1 Each)
Standard Packaging/Reel $880.63 (50 Each) $567.25 (25 Each)
Material Copper -
Terminal Type Screw Screw
Conductor Material Copper Copper
Overall Length 1-61/64 in 1.95 in
Description 250 CU 1 CONDUCT. LUG 250MCM COPPER MECHANICAL LUG
extra long description ABB L250 CU 1COND 1HL MOUNT 6STR-25 NSI TL250 Terminal Lug 4-14 Copper
Features - Copper Terminal Lug 250 MCM - 1/0 AWG Copper Terminal Lugs are made of high copper alloy. They are used for joining a wide range of cables or terminal blocks.
Long Description Copper Connector, #6 AWG (Stranded) Conductor Size, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, 1-61/64 in Overall Length, Screw Terminal, 600 V ac, 0.16 lb/EA Terminal Lug, #6 AWG (Stranded) Conductor Size, 250 MCM Conductor Size, Non-Insulated, Copper Conductor Material, 1 conductor, +90 °C Operating Temperature, 1.95 in Overall Length, Screw Terminal, 600 V, 0.23 lb/EA
Product Type Copper Connector Terminal Lug
Short Description Copper Connector, Non-Insulated, 1-61/64 in L, 600 VAC Terminal Lug, Non-Insulated, 1.95 in Length, 600 V
Special Features Cold Forged from Pure Electrolytic Copper with 99 Percent Conductivity Made of High Copper Alloy;Re-usable
For Stud Size 13/32 in 3/8 in
for use with - Copper Wire
Insulated/Non-Insulated Non-Insulated Non-Insulated
Maximum Conductor Size 250 kcmil 250 MCM
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating 600 V ac 600 V
Minimum Conductor Size #6 AWG (Stranded) #6 AWG (Stranded)
package quantity 1 CT;50 Pk 25 CT
Standards Met UL Listed E9809;CSA Certified UL Listed E155274, 486A;cULus Listed
Warranty - 1 YEAR
Made in USA yes -
Brand Thomas & Betts Nsi Industries
Manufacturers Part Number L250 TL250
sub brand Blackburn NSI
Category Description SPLIT BOLTS SPLIT BOLTS
Type Copper Connectors -
Weight 0.16 lb/EA 0.23 lb/EA
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat