Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L18PSHIDE268CSBD |
L18HIDE26850D |
Manufacturer Number |
KT-LED18PSHID-E26-8CSB-D |
KT-LED18HID-E26-850-D-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654134710 |
00890949019443 |
Weight per package |
0.0456 (lbs/each) |
0.73 (lbs/each) |
Description |
L18PSHIDE268CSBD 9/12/18W Led Hid Repl 3K/4K/5K Med 1200-2500 LM
Key KT-LED18PSHID-E26-8CSB-D 18W, C
|
L18HIDE26850D *Discontinued*18W Led Hid Repl 50K Med Base 2610LM
Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 2610 LM Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.07 A @ 277 V;0.15 A @ 120 V Current Rating, 2.36 In Diameter, Not Dimmable, 5.70 In Height, IP64 Ip Rating, Made In Usa, 12 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 18 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.46 (Each) |
$39.01 (Each) |
Carton/Reel |
$44.46 (1 Each) |
$39.01 (1 Each) |
Standard Packaging/Reel |
$711.36 (16 Each) |
$624.16 (16 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.15 A @ 120 V;0.07 A @ 277 V |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
18 |
18 W |
|
Base Type |
E26 |
E26 (Medium) |
Color Rendering Index |
- |
>80 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
5000 k |
housing color |
N/A |
N/A |
|
Diameter |
- |
2.36 in |
Height |
- |
5.70 in |
|
Construction |
N/A |
N/A |
Description |
9/12/18W LED HID REPL 3K/4K/5K MED 1200-2500 LM |
*DISCONTINUED*18W LED HID REPL 50K MED BASE 2610LM |
extra long description |
- |
Key KT-LED18HID-E26-850-D-DP 18W, 2 |
Long Description |
Key KT-LED18PSHID-E26-8CSB-D 18W, C |
HID Replacement LED Lamp, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 2610 lm Brightness (Lumens), >80 Color Rendering Index, 5000 K Color Temperature, 0.07 A @ 277 V;0.15 A @ 120 V Current Rating, 2.36 in Diameter, Not Dimmable, 5.70 in Height, IP64 IP Rating, Made in USA, 12 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 18 W Wattage |
Product Type |
18W, Color & Power Selectable 18/12/9W, 3K/4K/5K, E26, Direc |
HID Replacement LED Lamp |
Short Description |
- |
HID Replacement LED Lamp, 18 W, 120 to 277 V ac, 360°, >80 CRI, 5000 K, 2610 lm, 12 CT |
|
average life |
- |
50000+ h |
beam angle |
360 Deg |
360 ° |
Brightness (Lumens) |
- |
2610 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
- |
IP64 |
lumens |
N/A |
2610 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
12 CT |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
cULus Listed;RoHS Compliant |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
N/A |
|
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED18PSHID-E26-8CSB-D |
L18HIDE26850D |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |