Item Comparison: AHCL1630P, L1630P

Item

AHCL1630P - CCL Plug 30A 480V 3PH 3P4W-RD&BK - Eaton

AHCL1630P
CCL Plug 30A 480V 3PH 3P4W-RD&BK

$32.78 Each

$327.80 (10 Each)

QTY:
Each
Add
L1630P - Turnlok Plug 4WIRE 30A 3-PH 480V - Legrand-Pass & Seymour

L1630P
Turnlok Plug 4WIRE 30A 3-PH 480V

$36.4218 Each

$364.22 (10 Each)

QTY:
Each
Add
Nacogdoches 0 11
All Stores 732 470
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AHCL1630P L1630P
Manufacturer Number AHCL1630P L1630P
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00032664755736 00785007163049
Weight per package 0.42 (lbs/each) 0.354 (lbs/each)
Description AHCL1630P CCL Plug 30A 480V 3PH 3P4W-RD&BK
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 480 V, Back, Red, Black, Ultra Grip, Nylon, L16-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
L1630P Turnlok Plug 4WIRE 30A 3-PH 480V
Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.35 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.78 (Each) $36.42 (Each)
Carton/Reel $32.78 (1 Each) $36.42 (1 Each)
Standard Packaging/Reel $327.80 (10 Each) $364.22 (10 Each)
amperage rating - 30
Current Rating - 30 A
Material - Nylon
Number of Wires - 3
Poles - 2
Voltage Rating - 480
Wire Size - #18 to #8 AWG
Diameter - 2.20 in;0.225 to 1.150 in (Cord)
Length - 3.75 in
Size - 3.8 in
Description CCL PLUG 30A 480V 3PH 3P4W-RD&BK TURNLOK PLUG 4WIRE 30A 3-PH 480V
extra long description EWD AHCL1630P CCL Plug 30A 480V 3PH P&S L1630P TURNLOK PLUG 4WIRE 30A 3
Features Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design Turnlok Plug 4wire 30amp 3phase 480v
Long Description Eaton Arrow Hart Color Coded Locking Plug, #14-8 AWG, 30A, Industrial, 480 V, Back, Red, Black, Ultra grip, Nylon, L16-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) Locking Device Turnlock Plug, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.35 lb
Product Type CCL Plug 30A 480V 3PH 3P4W-RD&BK Turnlok Plug 4WIRE 30A 3-PH 480V
Short Description - 30 A, 480 V, Locking Device Turnlock Plug, Black/White, Nylon, 2 Poles, 3 Wires
Special Features Industrial grd plugs & conns Excellent Conductivity;Double Dovetail Design
dimensions 2.1300 IN X 2.3000 IN X 2.9200 IN -
Maximum Operating Temperature - +75 °C
media Yes -
Minimum Operating Temperature - -40 °C
Mounting Type - Plug Mount
package quantity - 1 CT;10 PK
Resistance Properties - Impact;Corrosion Resistant
Standards Met - RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number AHCL1630P L1630-P
Category Description Industrial cord connectors Industrial cord connectors
Type Color Coded Locking Turnlock Plug
Weight - 0.35 lb
Application Ind Facilities & Factories - Facility - Other Industrial
Mounting - Plug
nema rating - L16-30P
standard NOM,cULus Listed,NAFTA,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat