Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L1630C |
AHL1630C |
Manufacturer Number |
L1630C |
AHL1630C |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007163018 |
00032664738074 |
Weight per package |
0.402 (lbs/each) |
0.49 (lbs/each) |
Description |
L1630C Turnlok Connector 4W 30A 3P 480V
Locking Device Turnlock Connector, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
|
AHL1630C Conn 30A 480V 3PH 3P4W H/L BW
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 In (Width) Diameter, Screw Mount, 3.84 In Length, #14 to #8 Awg Wire Size, 0.49 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$109.84 (Each) |
$129.81 (Each) |
Carton/Reel |
$109.84 (1 Each) |
$129.81 (1 Each) |
Standard Packaging/Reel |
$1,098.44 (10 Each) |
$1,298.10 (10 Each) |
|
amperage rating |
30 |
STRGHT BLADE PLG&CONNEC |
Current Rating |
30 A |
30 A |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
4 |
Poles |
2 |
- |
Terminal Type |
- |
Screw |
Voltage Rating |
480 |
480 V |
Wire Size |
#18 to #8 AWG |
#14 to #8 AWG |
|
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
1.97 in (Width) |
Length |
3.3 in |
3.84 in |
Size |
3.3 in |
- |
|
Description |
TURNLOK CONNECTOR 4W 30A 3P 480V |
CONN 30A 480V 3PH 3P4W H/L BW |
extra long description |
P&S L1630C TURNLOK CONNECTOR 4W 30A |
EWD AHL1630C Conn 30A 480V 3PH 3P4W |
Features |
Turnlok Connector 4wire 30amp 3phase 480v |
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 480V NEMA L16-30 3-Pole/4-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations. |
Long Description |
Locking Device Turnlock Connector, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.4 lb |
Locking Device Connector, 30 A, 480 V, 3 Poles, 4 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.97 in (Width) Diameter, Screw Mount, 3.84 in Length, #14 to #8 AWG Wire Size, 0.49 lb |
Product Type |
Turnlok Connector 4W 30A 3P 480V |
Conn 30A 480V 3PH 3P4W H/L BW |
Short Description |
30 A, 480 V, Locking Device Turnlock Connector, Black/White |
30 A, 480 V, Locking Device Connector, Black/White |
Special Features |
Excellent Conductivity;Double Dovetail Design |
Ultra Grip;3 Phase;Back Wire Terminal Clamps For Easy Secure Wiring |
|
dimensions |
- |
4.1900 IN X 2.2800 IN X 2.3100 IN |
Maximum Operating Temperature |
+75 °C |
+60 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
- |
Screw Mount |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Resistance Properties |
Impact;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42 |
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
L1630-C |
AHL1630C |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Connector |
Ultra grip |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Industrial |
Industrial |
Mounting |
Connector |
- |
nema rating |
L16-30R |
L16-30P;L16-30R |
standard |
UL 498 |
cULus Listed,RoHS Compliant |