Item Comparison: AHCL1630C, L1630C

Item

AHCL1630C - CCL Conn 30A 480V 3PH 3P4W-RD&BK - Eaton

AHCL1630C
CCL Conn 30A 480V 3PH 3P4W-RD&BK

$39.88 Each

$398.80 (10 Each)

QTY:
Each
Add
L1630C - Turnlok Connector 4W 30A 3P 480V - Legrand-Pass & Seymour

L1630C
Turnlok Connector 4W 30A 3P 480V

$109.8438 Each

$1,098.44 (10 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 503 247
Vendor Eaton Legrand-Pass & Seymour
Catalog Number AHCL1630C L1630C
Manufacturer Number AHCL1630C L1630C
Category Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification Industrial Cord Connectors Industrial Cord Connectors
UNSPSC 39121403 - Locking plug 39121403 - Locking plug
UPC/EAN/GTIN 00032664755750 00785007163018
Weight per package 10 (lbs/each) 0.402 (lbs/each)
Description AHCL1630C CCL Conn 30A 480V 3PH 3P4W-RD&BK
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 480 V, Back, Red, Black, Ultra Grip, Nylon, L16-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
L1630C Turnlok Connector 4W 30A 3P 480V
Locking Device Turnlock Connector, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, 3.3 In Length, #18 to #8 Awg Wire Size, Impact and Corrosion Resistant, 0.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $39.88 (Each) $109.84 (Each)
Carton/Reel $39.88 (1 Each) $109.84 (1 Each)
Standard Packaging/Reel $398.80 (10 Each) $1,098.44 (10 Each)
amperage rating - 30
Current Rating - 30 A
Material - Nylon
Number of Wires - 3
Poles - 2
Voltage Rating - 480
Wire Size - #18 to #8 AWG
Diameter - 2.20 in;0.225 to 1.150 in (Cord)
Length - 3.3 in
Size - 3.3 in
Description CCL CONN 30A 480V 3PH 3P4W-RD&BK TURNLOK CONNECTOR 4W 30A 3P 480V
extra long description EWD AHCL1630C CCL Conn 30A 480V 3PH P&S L1630C TURNLOK CONNECTOR 4W 30A
Features Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design Turnlok Connector 4wire 30amp 3phase 480v
Long Description Eaton Arrow Hart Color Coded Locking Connector, #14-8 AWG, 30A, Industrial, 480 V, Back, Red, Black, Ultra grip, Nylon, L16-30, Three-pole, Four-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) Locking Device Turnlock Connector, 30 A, 480 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, 3.3 in Length, #18 to #8 AWG Wire Size, Impact and Corrosion Resistant, 0.4 lb
Product Type CCL Conn 30A 480V 3PH 3P4W-RD&BK Turnlok Connector 4W 30A 3P 480V
Short Description - 30 A, 480 V, Locking Device Turnlock Connector, Black/White
Special Features Industrial grd plugs & conns Excellent Conductivity;Double Dovetail Design
dimensions 2.1300 IN X 2.3000 IN X 3.9400 IN -
Maximum Operating Temperature - +75 °C
media Yes -
Minimum Operating Temperature - -40 °C
package quantity - 1 CT;10 PK
Resistance Properties - Impact;Corrosion Resistant
Standards Met - RoHS Compliant;UL Listed File Number E146159 Standard UL498;CSA Certified File Number LR1765, Standard CSA-C22.2 No. 42
Brand Eaton Pass & Seymour/Legrand
Manufacturers Part Number AHCL1630C L1630-C
Category Description Industrial cord connectors Industrial cord connectors
Type Color Coded Locking Turnlock Connector
Weight - 0.4 lb
Application Ind Facilities & Factories - Facility - Other Industrial
Mounting - Connector
nema rating - L16-30R
standard NOM,cULus Listed,NAFTA,RoHS Compliant UL 498
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat