Item Comparison: L15T848GC850DX2G, LED15T848GC850D

Item

L15T848GC850DX2G - 15W Led T8 48" 50K DBL/SNGL Ended Coated Glass G2 - Keystone

L15T848GC850DX2G
15W Led T8 48" 50K DBL/SNGL Ended Coated Glass G2

$10.09 Each

$252.25 (25 Each)

QTY:
Each
Add
LED15T848GC850D - 15W Led T8 48" 50K Line Voltage - Keystone

LED15T848GC850D
15W Led T8 48" 50K Line Voltage

$12.03 Each

$300.75 (25 Each)

QTY:
Each
Add
Nacogdoches 543 0
All Stores 11,395 3,958
Vendor Keystone Keystone
Catalog Number L15T848GC850DX2G LED15T848GC850D
Manufacturer Number KT-LED15T8-48GC-850-DX2 /G2 KT-LED15T8-48GC-850-D /G3-CP
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654150086 00890949013335
Weight per package 0.66 (lbs/each) 0.75 (lbs/each)
Description L15T848GC850DX2G 15W Led T8 48" 50K DBL/SNGL Ended Coated Glass G2
14.5W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4FT, 5000K, 120-277V Input, 25 PCS Carton, Direct Drive, Single or Double Ended Wiring.
LED15T848GC850D 15W Led T8 48" 50K Line Voltage
T8 Led Lamp, 240 ° Beam Angle, >83, 5000 K, 1900 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, 0.16 A @ 120 V Ac;0.07 A @ 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.09 (Each) $12.03 (Each)
Carton/Reel $252.25 (25 Each) $300.75 (25 Each)
Standard Packaging/Reel $252.25 (25 Each) $300.75 (25 Each)
Ballast Type N/A N/A
Current Rating - 0.16 A @ 120 V ac;0.07 A @ 277 V ac
Lamp Type T8 T8
Material - Glass
Number of Lamps N/A N/A
Shape - T8
Voltage Rating - 120 to 277 V ac
Wattage 15 15 W
Base Type G13 G13 Medium Bi-pin
Color Rendering Index - >83
color rendering index (cri) >80 Deg >80 Deg
color temperature 5000 5000 k
Finish - Frosted
housing color N/A N/A
Diameter - 1.10 in
Length - 47.15 in
Additional Information - Replacement for Conventional Fluorescent Lamp;50,000+ Hour Lifetime;Environmentally Friendly: No Mercury Used;Instant Startup;Frosted Lens Eliminates Pixelation;UL Classified
Construction Frosted Shatterproof Glass Frosted Shatterproof Glass
Description 15W LED T8 48" 50K DBL/SNGL ENDED COATED GLASS G2 15W LED T8 48" 50K LINE VOLTAGE
extra long description Key KT-LED15T8-48GC-850-DX2 /G2 15W Key KT-LED15T8-48GC-850-D /G3-CP 15
Long Description 14.5W LED T8 Tube, Gen 2, Shatter-Proof Coated Glass Contruction, 4ft, 5000K, 120-277V Input, 25 pcs Carton, Direct Drive, Single or Double Ended Wiring. T8 LED Lamp, 240 ° Beam Angle, >83, 5000 K, 1900 lm Brightness (Lumens), 15 W, 120 to 277 V ac, 0.16 A @ 120 V ac;0.07 A @ 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1.10 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Product Type 15W Led T8 Tube, Gen 2, Shatter-Proof Coated Glass Contructi T8 LED Lamp
Short Description - T8 LED Lamp, 5000K, 1900 lm, 15W
average life - 50000+ h
beam angle 240 240 °
Brightness (Lumens) - 1900 lm
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating N/A N/A
lumens 2000 2000
Maximum Operating Temperature - +45 °C;+113 °F
Minimum Operating Temperature - -20 °C;-4 °F
Nominal Length 48 in 48 in
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
package quantity - 25 PK
Power Factor - >0.9
Sensor Type N/A N/A
Standards Met - ETL Listed;DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant;ETL Sanitation Listed;NSF/ANSI Standard 2
Warranty - 5 yr
Wire Type N/A N/A
Brand Keystone Keystone Technologies
Manufacturers Part Number KT-LED15T8-48GC-850-DX2 /G2 KT-LED15T8-48GC-850-D /G3
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N N
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat